Macpherson gormaþvingusett
- Tækniupplýsingar
- Ítarupplýsingar
Basic unit with four clamping plates for removing and mounting screw springs when replacing shock absorbers on MacPherson spring struts.
Fast and efficient operation
Suitable for use with impact screwdrivers
For robust and universal application
Die-forged, easily replaceable clamping plates
Protects painted spring surface
Powder-coated clamping plates
For a wide range of spring struts, especially for heavy vehicles
High clamping force of 18,000 N
Special clamping plates for conical and spherical springs
For safety reasons, conical and spherical springs may only be compressed using corresponding clamping plates (see vehicle table)
- Material Steel
- Number of pieces in assortment/set 5 PCS
- Min./max. spring diameter 80-195 mm
- Tension force 18000 N
Vörunafn | M. í kassa | |
---|---|---|
Macpherson gormaþvingusett 0713 525 20 | 1x | |
Macpherson gormaþvingusettVörunúmer: 0713 525 20Tæknilegar upplýsingar
|