Burstar
Vörunúmer: 0714 69 04
- Tækniupplýsingar
- Ítarupplýsingar
End brushes feature especially high-quality wire
The brush opens more or less depending on the rotation speed and allows you to work in hard-to-reach areas, e.g. drilled holes and housing parts.
Notice
Always wear safety goggles and safety gloves when working with machine brushes!
- Shaft diameter 6 mm
- Length (l) 72 mm
- Max. rotation speed 20000 U/min(rpm)
- Diameter (d1) 20 mm
- Wire diameter 0.35 mm
- Usable length of wire (H) 30 mm
- Sleeve diameter (D2) 19 mm
Vörunafn | Diameter (d1) | Max. rotation speed | M. í kassa | |
---|---|---|---|---|
Vírbursti 20x0,35 m. 6mm legg 0714 69 04 | 20 mm | 20000 U/min(rpm) | 1x | |
Vírbursti 20x0,35 m. 6mm leggVörunúmer: 0714 69 04Tæknilegar upplýsingar
|
||||
Vírbursti 30x0,5 m. 6mm legg 0714 69 05 | 30 mm | 20000 U/min(rpm) | 1x | |
Vírbursti 30x0,5 m. 6mm leggVörunúmer: 0714 69 05Tæknilegar upplýsingar
|
||||
Vírbursti 23x0,3 m. 6mm legg 0714 69 201 | 23 mm | 1800 U/min(rpm) | 1x | |
Vírbursti 23x0,3 m. 6mm leggVörunúmer: 0714 69 201Tæknilegar upplýsingar
|