¼' toppur utan-torx e-8 0715 112 08
|
1/4 inch |
E8 |
22 mm |
1x |
|
|
¼' toppur utan-torx e-10 0715 112 10
|
1/4 inch |
E10 |
22 mm |
1x |
|
|
3/8' toppur utan-torx e-5 0715 122 05
|
3/8 inch |
E5 |
26 mm |
1x |
|
Vörunúmer: 0715 122 05
-
Length (l1)
26 mm
-
Drive type
Internal square
-
Version
Short
-
Tip size
E5
-
Tip type
For outer TX
-
Drive
3/8 inch
-
Socket wrench external diameter 2 (D2)
17 mm
-
Socket wrench external diameter (D1)
7 mm
-
Max. nominal diameter of external TX
4.75 mm
|
3/8' toppur utan-torx e-6 0715 122 06
|
3/8 inch |
E6 |
26 mm |
1x |
|
|
3/8' toppur utan-torx e-7 0715 122 07
|
3/8 inch |
E7 |
26 mm |
1x |
|
|
3/8' toppur utan-torx e-8 0715 122 08
|
3/8 inch |
E8 |
26 mm |
1x |
|
Vörunúmer: 0715 122 08
-
Length (l1)
26 mm
-
Drive type
Internal square
-
Version
Short
-
Tip size
E8
-
Tip type
For outer TX
-
Drive
3/8 inch
-
Socket wrench external diameter 2 (D2)
17 mm
-
Socket wrench external diameter (D1)
10.2 mm
-
Max. nominal diameter of external TX
7.52 mm
|
3/8' toppur utan-torx e-10 0715 122 10
|
3/8 inch |
E10 |
26 mm |
1x |
|
|
3/8' toppur utan-torx e-11 0715 122 11
|
3/8 inch |
E11 |
26 mm |
1x |
|
Vörunúmer: 0715 122 11
-
Length (l1)
26 mm
-
Drive type
Internal square
-
Version
Short
-
Tip size
E11
-
Tip type
For outer TX
-
Drive
3/8 inch
-
Socket wrench external diameter 2 (D2)
17 mm
-
Socket wrench external diameter (D1)
13.3 mm
-
Max. nominal diameter of external TX
10.08 mm
|
3/8' toppur utan-torx e-12 0715 122 12
|
3/8 inch |
E12 |
26 mm |
1x |
|
|
3/8' toppur utan-torx e-14 0715 122 14
|
3/8 inch |
E14 |
26 mm |
1x |
|
|
½' toppur utan-torx e-12 0715 132 12
|
1/2 inch |
E12 |
40 mm |
1x |
|
Vörunúmer: 0715 132 12
-
Length (l1)
40 mm
-
Drive type
Internal square
-
Version
Short
-
Tip size
E12
-
Tip type
For outer TX
-
Drive
1/2 inch
-
Socket wrench external diameter 2 (D2)
22.5 mm
-
Socket wrench external diameter (D1)
14.3 mm
-
Max. nominal diameter of external TX
4.75 mm
|
½' toppur utan-torx e-14 0715 132 14
|
1/2 inch |
E14 |
40 mm |
1x |
|
|
½' toppur utan-torx e-16 0715 132 16
|
1/2 inch |
E16 |
40 mm |
1x |
|
|
½' toppur utan-torx e-18 0715 132 18
|
1/2 inch |
E18 |
40 mm |
1x |
|
|
½' toppur utan-torx e-20 0715 132 20
|
1/2 inch |
E20 |
40 mm |
1x |
|
|