Mínar síður

Utan TX toppar

Vörunúmer: 0715 132 16
  • Tækniupplýsingar
  • Ítarupplýsingar
For TX head screws, short
  • Surface: chrome-plated

  • Drive: 1/2" square socket, ball catch groove

  • Tip: For TX head screws
  • Length (l1) 40 mm
  • Drive type Internal square
  • Version Short
  • Tip size E16
  • Tip type For outer TX
  • Drive 1/2 inch
  • Socket wrench external diameter 2 (D2) 22.5 mm
  • Socket wrench external diameter (D1) 19.6 mm

Vörunafn Drive Tip size Length (l1) M. í kassa
¼' toppur utan-torx e-8 0715 112 08 1/4 inch E8 22 mm 1x
Alternate Text

¼' toppur utan-torx e-8

Vörunúmer: 0715 112 08

Tæknilegar upplýsingar

  • Length (l1)

    22 mm
  • Tip size

    E8
  • Tip type

    For outer TX
  • Drive

    1/4 inch
  • Socket wrench external diameter 2 (D2)

    12 mm
  • Socket wrench external diameter (D1)

    9.6 mm
¼' toppur utan-torx e-10 0715 112 10 1/4 inch E10 22 mm 1x
Alternate Text

¼' toppur utan-torx e-10

Vörunúmer: 0715 112 10

Tæknilegar upplýsingar

  • Length (l1)

    22 mm
  • Tip size

    E10
  • Tip type

    For outer TX
  • Drive

    1/4 inch
  • Socket wrench external diameter 2 (D2)

    12 mm
  • Socket wrench external diameter (D1)

    11.3 mm
3/8' toppur utan-torx e-5 0715 122 05 3/8 inch E5 26 mm 1x
Alternate Text

3/8' toppur utan-torx e-5

Vörunúmer: 0715 122 05

Tæknilegar upplýsingar

  • Length (l1)

    26 mm
  • Drive type

    Internal square
  • Version

    Short
  • Tip size

    E5
  • Tip type

    For outer TX
  • Drive

    3/8 inch
  • Socket wrench external diameter 2 (D2)

    17 mm
  • Socket wrench external diameter (D1)

    7 mm
  • Max. nominal diameter of external TX

    4.75 mm
3/8' toppur utan-torx e-6 0715 122 06 3/8 inch E6 26 mm 1x
Alternate Text

3/8' toppur utan-torx e-6

Vörunúmer: 0715 122 06

Tæknilegar upplýsingar

  • Length (l1)

    26 mm
  • Drive type

    Internal square
  • Version

    Short
  • Tip size

    E6
  • Tip type

    For outer TX
  • Drive

    3/8 inch
  • Socket wrench external diameter 2 (D2)

    17 mm
  • Socket wrench external diameter (D1)

    7.7 mm
3/8' toppur utan-torx e-7 0715 122 07 3/8 inch E7 26 mm 1x
Alternate Text

3/8' toppur utan-torx e-7

Vörunúmer: 0715 122 07

Tæknilegar upplýsingar

  • Length (l1)

    26 mm
  • Drive type

    Internal square
  • Version

    Short
  • Tip size

    E7
  • Tip type

    For outer TX
  • Drive

    3/8 inch
  • Socket wrench external diameter 2 (D2)

    17 mm
  • Socket wrench external diameter (D1)

    8.3 mm
3/8' toppur utan-torx e-8 0715 122 08 3/8 inch E8 26 mm 1x
Alternate Text

3/8' toppur utan-torx e-8

Vörunúmer: 0715 122 08

Tæknilegar upplýsingar

  • Length (l1)

    26 mm
  • Drive type

    Internal square
  • Version

    Short
  • Tip size

    E8
  • Tip type

    For outer TX
  • Drive

    3/8 inch
  • Socket wrench external diameter 2 (D2)

    17 mm
  • Socket wrench external diameter (D1)

    10.2 mm
  • Max. nominal diameter of external TX

    7.52 mm
3/8' toppur utan-torx e-10 0715 122 10 3/8 inch E10 26 mm 1x
Alternate Text

3/8' toppur utan-torx e-10

Vörunúmer: 0715 122 10

Tæknilegar upplýsingar

  • Length (l1)

    26 mm
  • Drive type

    Internal square
  • Version

    Short
  • Tip size

    E10
  • Tip type

    For outer TX
  • Drive

    3/8 inch
  • Socket wrench external diameter 2 (D2)

    17 mm
  • Socket wrench external diameter (D1)

    12.3 mm
3/8' toppur utan-torx e-11 0715 122 11 3/8 inch E11 26 mm 1x
Alternate Text

3/8' toppur utan-torx e-11

Vörunúmer: 0715 122 11

Tæknilegar upplýsingar

  • Length (l1)

    26 mm
  • Drive type

    Internal square
  • Version

    Short
  • Tip size

    E11
  • Tip type

    For outer TX
  • Drive

    3/8 inch
  • Socket wrench external diameter 2 (D2)

    17 mm
  • Socket wrench external diameter (D1)

    13.3 mm
  • Max. nominal diameter of external TX

    10.08 mm
3/8' toppur utan-torx e-12 0715 122 12 3/8 inch E12 26 mm 1x
Alternate Text

3/8' toppur utan-torx e-12

Vörunúmer: 0715 122 12

Tæknilegar upplýsingar

  • Length (l1)

    26 mm
  • Drive type

    Internal square
  • Version

    Short
  • Tip size

    E12
  • Tip type

    For outer TX
  • Drive

    3/8 inch
  • Socket wrench external diameter 2 (D2)

    17 mm
  • Socket wrench external diameter (D1)

    14.3 mm
3/8' toppur utan-torx e-14 0715 122 14 3/8 inch E14 26 mm 1x
Alternate Text

3/8' toppur utan-torx e-14

Vörunúmer: 0715 122 14

Tæknilegar upplýsingar

  • Length (l1)

    26 mm
  • Drive type

    Internal square
  • Version

    Short
  • Tip size

    E14
  • Tip type

    For outer TX
  • Drive

    3/8 inch
  • Socket wrench external diameter 2 (D2)

    17 mm
  • Socket wrench external diameter (D1)

    15.8 mm
½' toppur utan-torx e-12 0715 132 12 1/2 inch E12 40 mm 1x
Alternate Text

½' toppur utan-torx e-12

Vörunúmer: 0715 132 12

Tæknilegar upplýsingar

  • Length (l1)

    40 mm
  • Drive type

    Internal square
  • Version

    Short
  • Tip size

    E12
  • Tip type

    For outer TX
  • Drive

    1/2 inch
  • Socket wrench external diameter 2 (D2)

    22.5 mm
  • Socket wrench external diameter (D1)

    14.3 mm
  • Max. nominal diameter of external TX

    4.75 mm
½' toppur utan-torx e-14 0715 132 14 1/2 inch E14 40 mm 1x
Alternate Text

½' toppur utan-torx e-14

Vörunúmer: 0715 132 14

Tæknilegar upplýsingar

  • Length (l1)

    40 mm
  • Drive type

    Internal square
  • Version

    Short
  • Tip size

    E14
  • Tip type

    For outer TX
  • Drive

    1/2 inch
  • Socket wrench external diameter 2 (D2)

    22.5 mm
  • Socket wrench external diameter (D1)

    15.8 mm
½' toppur utan-torx e-16 0715 132 16 1/2 inch E16 40 mm 1x
Alternate Text

½' toppur utan-torx e-16

Vörunúmer: 0715 132 16

Tæknilegar upplýsingar

  • Length (l1)

    40 mm
  • Drive type

    Internal square
  • Version

    Short
  • Tip size

    E16
  • Tip type

    For outer TX
  • Drive

    1/2 inch
  • Socket wrench external diameter 2 (D2)

    22.5 mm
  • Socket wrench external diameter (D1)

    19.6 mm
½' toppur utan-torx e-18 0715 132 18 1/2 inch E18 40 mm 1x
Alternate Text

½' toppur utan-torx e-18

Vörunúmer: 0715 132 18

Tæknilegar upplýsingar

  • Length (l1)

    40 mm
  • Drive type

    Internal square
  • Version

    Short
  • Tip size

    E18
  • Tip type

    For outer TX
  • Drive

    1/2 inch
  • Socket wrench external diameter 2 (D2)

    22.5 mm
  • Socket wrench external diameter (D1)

    21 mm
½' toppur utan-torx e-20 0715 132 20 1/2 inch E20 40 mm 1x
Alternate Text

½' toppur utan-torx e-20

Vörunúmer: 0715 132 20

Tæknilegar upplýsingar

  • Length (l1)

    40 mm
  • Drive type

    Internal square
  • Version

    Short
  • Tip size

    E20
  • Tip type

    For outer TX
  • Drive

    1/2 inch
  • Socket wrench external diameter 2 (D2)

    23 mm
  • Socket wrench external diameter (D1)

    22.5 mm