Mínar síður

Felgutoppar

Vörunúmer: 0714 130 19
  • Tækniupplýsingar
  • Ítarupplýsingar
For gentle installation of alloy rims. Long version with colour coding system. Standard: DIN 3121/ISO 1174

Version: forged, burnished



Drive: 1/2 inch, hole for locking pin and groove for O-ring



Tip: Hexagon, metric, Powerdriv



Geometry: long



Plastic sleeve


Prevents damage to paint on aluminium rims



Plastic stop inside the socket wrench insert


Protects edges and surfaces of chromium-plated wheel bolts



Plastic sleeve with colour coding system


Simplifies identification of sizes and prevents working time being wasted

  • Length (l1) 85 mm
  • Width across flats 19 mm
  • Version Forged
  • Drive 1/2 inch
  • Socket wrench external diameter (D1) 30 mm
  • Socket wrench depth (t) 22 mm
  • Sleeve inside diameter (d2) 26.5 mm
  • Sleeve outside diameter (d3) 28.8 mm

Vörunafn Width across flats M. í kassa
½' felgutoppur 17mm 0714 130 17 17 mm 1x
Alternate Text

½' felgutoppur 17mm

Vörunúmer: 0714 130 17

Tæknilegar upplýsingar

  • Length (l1)

    85 mm
  • Width across flats

    17 mm
  • Version

    Forged
  • Drive

    1/2 inch
  • Socket wrench external diameter (D1)

    30 mm
  • Socket wrench depth (t)

    22 mm
  • Sleeve inside diameter (d2)

    24.4 mm
  • Sleeve outside diameter (d3)

    26.8 mm
½' felgutoppur 19mm 0714 130 19 19 mm 1x
Alternate Text

½' felgutoppur 19mm

Vörunúmer: 0714 130 19

Tæknilegar upplýsingar

  • Length (l1)

    85 mm
  • Width across flats

    19 mm
  • Version

    Forged
  • Drive

    1/2 inch
  • Socket wrench external diameter (D1)

    30 mm
  • Socket wrench depth (t)

    22 mm
  • Sleeve inside diameter (d2)

    26.5 mm
  • Sleeve outside diameter (d3)

    28.8 mm
½' felgutoppur 21mm 0714 130 21 21 mm 1x
Alternate Text

½' felgutoppur 21mm

Vörunúmer: 0714 130 21

Tæknilegar upplýsingar

  • Length (l1)

    85 mm
  • Width across flats

    21 mm
  • Version

    Forged
  • Drive

    1/2 inch
  • Socket wrench external diameter (D1)

    30 mm
  • Socket wrench depth (t)

    22 mm
  • Sleeve inside diameter (d2)

    28.4 mm
  • Sleeve outside diameter (d3)

    30.7 mm