Felgutoppar
- Tækniupplýsingar
- Ítarupplýsingar
Version: forged, burnished
Drive: 1/2 inch, hole for locking pin and groove for O-ring
Tip: Hexagon, metric, Powerdriv
Geometry: long
Plastic sleeve
Prevents damage to paint on aluminium rims
Plastic stop inside the socket wrench insert
Protects edges and surfaces of chromium-plated wheel bolts
Plastic sleeve with colour coding system
Simplifies identification of sizes and prevents working time being wasted
- Length (l1) 85 mm
- Width across flats 17 mm
- Version Forged
- Drive 1/2 inch
- Socket wrench external diameter (D1) 30 mm
- Socket wrench depth (t) 22 mm
- Sleeve inside diameter (d2) 24.4 mm
- Sleeve outside diameter (d3) 26.8 mm
Vörunafn | Width across flats | M. í kassa | |
---|---|---|---|
½' felgutoppur 17mm 0714 130 17 | 17 mm | 1x | |
½' felgutoppur 17mmVörunúmer: 0714 130 17Tæknilegar upplýsingar
|
|||
½' felgutoppur 19mm 0714 130 19 | 19 mm | 1x | |
½' felgutoppur 19mmVörunúmer: 0714 130 19Tæknilegar upplýsingar
|
|||
½' felgutoppur 21mm 0714 130 21 | 21 mm | 1x | |
½' felgutoppur 21mmVörunúmer: 0714 130 21Tæknilegar upplýsingar
|