Tréraspur
Vörunúmer: 0714 61 68
- Tækniupplýsingar
- Ítarupplýsingar
Ideal geometry of file cut (ideal cut angle, uniform tooth height and spacing)
- Ensures a clean workpiece surface and eliminates the need for time-consuming reworking.
- Facilitates good chip removal and prevents the workpiece from being scratched.
- Boosts cutting performance at reduced power. High-quality steel and thorough hardening ensures a long service life.
- Conical tang ensures the file sits securely in the handle.
Notice
--- fine
- Width (B) 23.8 mm
- File cut 1
- File blade length (L) 250 mm
Vörunafn | Width (B) | File blade length (L) | File cut | M. í kassa | |
---|---|---|---|---|---|
Tréraspur hálfrún skurð1 250mm 0714 61 68 | 23.8 mm | 250 mm | 1 | 1x | |
Tréraspur hálfrún skurð1 250mmVörunúmer: 0714 61 68Tæknilegar upplýsingar
|