Þríkant þjalir
- Tækniupplýsingar
- Ítarupplýsingar
DIN 7261, shape C
Ideal geometry of file cut (ideal cut angle, uniform tooth height and spacing)
- Ensures a clean workpiece surface and eliminates the need for time-consuming reworking.
- Facilitates good chip removal and prevents the workpiece from being scratched.
- Boosts cutting performance at reduced power. High-quality steel and thorough hardening ensures a long service life.
- Conical tang ensures the file sits securely in the handle.
Notice
Cut 1 - coarse; cut 2 - medium; cut 3 - fine
- Width (B) 14 mm
- File cut 2
- File blade length (L) 200 mm
Vörunafn | Width (B) | File blade length (L) | File cut | M. í kassa | |
---|---|---|---|---|---|
Þríkant þjöl skurður-2 200mm 0714 61 20 | 14 mm | 200 mm | 2 | 1x | |
Þríkant þjöl skurður-2 200mmVörunúmer: 0714 61 20Tæknilegar upplýsingar
|
|||||
Þríkant þjöl skurður-2 250mm 0714 61 21 | 17 mm | 250 mm | 2 | 1x | |
Þríkant þjöl skurður-2 250mmVörunúmer: 0714 61 21Tæknilegar upplýsingar
|