Mínar síður

Vatnspumputöng cobra

Vörunúmer: 0715 02 341
  • Tækniupplýsingar
  • Ítarupplýsingar
Self-clamping water pump pliers with push button adjustment
  • Slip-resistant, plastic-coated handle

  • Hardened chromium-vanadium steel

  • Inductively hardened, polished teeth

  • Pinch guard prevents crushing injuries

  • Box joint

  • Rapid and precise, one-handed fine adjustment directly on the workpiece

  • No unintentional adjustment

  • Self-clamping on pipes and nuts

  • No slippage on workpiece
  • Material Chrome-vanadium steel
  • Length (l) 560 mm
  • ISO 8976
  • Min./max. grip range 10-120 mm
  • Length in inches (L) 22 in
  • Width of clamping jaw (B) 35 mm
  • Jaws thickness (C) 19 mm
  • Min./max. grip range in inches 1/8-4-1/2 in
  • Length of gripping jaws (E) 88 mm

Vörunafn Length (l) M. í kassa
Vatnspumputöng cobra 250mm 0715 02 23 250 mm 1x
Alternate Text

Vatnspumputöng cobra 250mm

Vörunúmer: 0715 02 23

Tæknilegar upplýsingar

  • Material

    Chrome-vanadium steel
  • Length (l)

    250 mm
  • ISO

    8976
  • Min./max. grip range

    10-46 mm
  • Length in inches (L)

    10 in
  • Width of clamping jaw (B)

    17 mm
  • Jaws thickness (C)

    12 mm
  • Min./max. grip range in inches

    1/8-2 in
  • Length of gripping jaws (E)

    35 mm
Vatnspumputöng cobra 180mm 0715 02 33 180 mm 1x
Alternate Text

Vatnspumputöng cobra 180mm

Vörunúmer: 0715 02 33

Tæknilegar upplýsingar

  • Material

    Chrome-vanadium steel
  • Length (l)

    180 mm
  • ISO

    8976
  • Min./max. grip range

    10-36 mm
  • Length in inches (L)

    7 in
  • Width of clamping jaw (B)

    12 mm
  • Jaws thickness (C)

    11 mm
  • Min./max. grip range in inches

    1/8-1-1/2 in
  • Length of gripping jaws (E)

    31 mm
Vatnspumputöng cobra 150mm 0715 02 330 150 mm 1x
Alternate Text

Vatnspumputöng cobra 150mm

Vörunúmer: 0715 02 330

Tæknilegar upplýsingar

  • Material

    Chrome-vanadium steel
  • Length (l)

    150 mm
  • ISO

    8976
  • Min./max. grip range

    10-30 mm
  • Length in inches (L)

    6 in
  • Width of clamping jaw (B)

    12 mm
  • Jaws thickness (C)

    11.5 mm
  • Min./max. grip range in inches

    1/8-1-1/4 in
  • Length of gripping jaws (E)

    27 mm
Vatnspumputöng cobra 300mm 0715 02 331 300 mm 1x
Alternate Text

Vatnspumputöng cobra 300mm

Vörunúmer: 0715 02 331

Tæknilegar upplýsingar

  • Material

    Chrome-vanadium steel
  • Length (l)

    300 mm
  • ISO

    8976
  • Min./max. grip range

    10-60 mm
  • Length in inches (L)

    12 in
  • Width of clamping jaw (B)

    18 mm
  • Jaws thickness (C)

    14 mm
  • Min./max. grip range in inches

    1/8-2-3/4 in
  • Length of gripping jaws (E)

    40 mm
Vatnspumputöng cobra 125mm 0715 02 332 125 mm 1x
Alternate Text

Vatnspumputöng cobra 125mm

Vörunúmer: 0715 02 332

Tæknilegar upplýsingar

  • Material

    Chrome-vanadium steel
  • Length (l)

    125 mm
  • ISO

    8976
  • Min./max. grip range

    10-27 mm
  • Length in inches (L)

    5 in
  • Width of clamping jaw (B)

    10 mm
  • Jaws thickness (C)

    9.5 mm
  • Min./max. grip range in inches

    1/8-1 in
  • Length of gripping jaws (E)

    23 mm
Vatnspumputöng cobra 400mm 0715 02 34 400 mm 1x
Alternate Text

Vatnspumputöng cobra 400mm

Vörunúmer: 0715 02 34

Tæknilegar upplýsingar

  • Material

    Chrome-vanadium steel
  • Length (l)

    400 mm
  • ISO

    8976
  • Min./max. grip range

    10-95 mm
  • Length in inches (L)

    16 in
  • Width of clamping jaw (B)

    25 mm
  • Jaws thickness (C)

    18 mm
  • Min./max. grip range in inches

    1/8-3-1/2 in
  • Length of gripping jaws (E)

    56 mm
Vatnspumputöng cobra 560mm 0715 02 341 560 mm 1x
Alternate Text

Vatnspumputöng cobra 560mm

Vörunúmer: 0715 02 341

Tæknilegar upplýsingar

  • Material

    Chrome-vanadium steel
  • Length (l)

    560 mm
  • ISO

    8976
  • Min./max. grip range

    10-120 mm
  • Length in inches (L)

    22 in
  • Width of clamping jaw (B)

    35 mm
  • Jaws thickness (C)

    19 mm
  • Min./max. grip range in inches

    1/8-4-1/2 in
  • Length of gripping jaws (E)

    88 mm