Vatnspumputöng cobra 250mm 0715 02 23
|
250 mm |
1x |
|
Vörunúmer: 0715 02 23
-
Material
Chrome-vanadium steel
-
Length (l)
250 mm
-
ISO
8976
-
Min./max. grip range
10-46 mm
-
Length in inches (L)
10 in
-
Width of clamping jaw (B)
17 mm
-
Jaws thickness (C)
12 mm
-
Min./max. grip range in inches
1/8-2 in
-
Length of gripping jaws (E)
35 mm
|
Vatnspumputöng cobra 180mm 0715 02 33
|
180 mm |
1x |
|
Vörunúmer: 0715 02 33
-
Material
Chrome-vanadium steel
-
Length (l)
180 mm
-
ISO
8976
-
Min./max. grip range
10-36 mm
-
Length in inches (L)
7 in
-
Width of clamping jaw (B)
12 mm
-
Jaws thickness (C)
11 mm
-
Min./max. grip range in inches
1/8-1-1/2 in
-
Length of gripping jaws (E)
31 mm
|
Vatnspumputöng cobra 150mm 0715 02 330
|
150 mm |
1x |
|
Vörunúmer: 0715 02 330
-
Material
Chrome-vanadium steel
-
Length (l)
150 mm
-
ISO
8976
-
Min./max. grip range
10-30 mm
-
Length in inches (L)
6 in
-
Width of clamping jaw (B)
12 mm
-
Jaws thickness (C)
11.5 mm
-
Min./max. grip range in inches
1/8-1-1/4 in
-
Length of gripping jaws (E)
27 mm
|
Vatnspumputöng cobra 300mm 0715 02 331
|
300 mm |
1x |
|
Vörunúmer: 0715 02 331
-
Material
Chrome-vanadium steel
-
Length (l)
300 mm
-
ISO
8976
-
Min./max. grip range
10-60 mm
-
Length in inches (L)
12 in
-
Width of clamping jaw (B)
18 mm
-
Jaws thickness (C)
14 mm
-
Min./max. grip range in inches
1/8-2-3/4 in
-
Length of gripping jaws (E)
40 mm
|
Vatnspumputöng cobra 125mm 0715 02 332
|
125 mm |
1x |
|
Vörunúmer: 0715 02 332
-
Material
Chrome-vanadium steel
-
Length (l)
125 mm
-
ISO
8976
-
Min./max. grip range
10-27 mm
-
Length in inches (L)
5 in
-
Width of clamping jaw (B)
10 mm
-
Jaws thickness (C)
9.5 mm
-
Min./max. grip range in inches
1/8-1 in
-
Length of gripping jaws (E)
23 mm
|
Vatnspumputöng cobra 400mm 0715 02 34
|
400 mm |
1x |
|
Vörunúmer: 0715 02 34
-
Material
Chrome-vanadium steel
-
Length (l)
400 mm
-
ISO
8976
-
Min./max. grip range
10-95 mm
-
Length in inches (L)
16 in
-
Width of clamping jaw (B)
25 mm
-
Jaws thickness (C)
18 mm
-
Min./max. grip range in inches
1/8-3-1/2 in
-
Length of gripping jaws (E)
56 mm
|
Vatnspumputöng cobra 560mm 0715 02 341
|
560 mm |
1x |
|
Vörunúmer: 0715 02 341
-
Material
Chrome-vanadium steel
-
Length (l)
560 mm
-
ISO
8976
-
Min./max. grip range
10-120 mm
-
Length in inches (L)
22 in
-
Width of clamping jaw (B)
35 mm
-
Jaws thickness (C)
19 mm
-
Min./max. grip range in inches
1/8-4-1/2 in
-
Length of gripping jaws (E)
88 mm
|