Bognar sundur
- Tækniupplýsingar
- Ítarupplýsingar
Standard: DIN 5254
Handle: Plastic-coated
Guarantees a secure grip, prevents slippage
Tip from compressed spring steel
Optimised stability, even with seized rings.
Inserted tips
Offers maximum strength when loosening seized rings and allows rings to be installed with minimal distortion.
Screwed and mounted joint
High precision and optimised movement.
Large locating faces
Rings mounted without torsion.
Pliers head
Narrow design for optimum access to workpiece, including in hard-to-reach spots.
Internal spring
- Inside screwed joint for protection
- Does not obstruct work
- Cannot be soiled or lost
- Material Steel
- Form B
- Length (l1) 130 mm
- Min./max. grip range 10-25 mm
- Jaws length (L2) 27 mm
- Tenon diameter (D1) 1.25 mm
- Hook length (L3) 12 mm
Vörunafn | Min./max. grip range | M. í kassa | |
---|---|---|---|
Splittatöng bogin sundur 3-10m 0714 02 16 | 3-10 mm | 1x | |
Splittatöng bogin sundur 3-10mVörunúmer: 0714 02 16Tæknilegar upplýsingar
|
|||
Splittatöng bogin sundur 10-25 0714 02 17 | 10-25 mm | 1x | |
Splittatöng bogin sundur 10-25Vörunúmer: 0714 02 17Tæknilegar upplýsingar
|
|||
Splittatöng bogin sundur 19-60 0714 02 18 | 19-60 mm | 1x | |
Splittatöng bogin sundur 19-60Vörunúmer: 0714 02 18Tæknilegar upplýsingar
|
|||
Splittatöng bogin sundur 40-100 0714 02 19 | 40-100 mm | 1x | |
Splittatöng bogin sundur 40-100Vörunúmer: 0714 02 19Tæknilegar upplýsingar
|
|||
Splittatöng bogin sundur 85-140 0714 02 20 | 85-140 mm | 1x | |
Splittatöng bogin sundur 85-140Vörunúmer: 0714 02 20Tæknilegar upplýsingar
|