Mínar síður

Bognar sundur

Vörunúmer: 0714 02 20
  • Tækniupplýsingar
  • Ítarupplýsingar
For shaft locking rings

Standard: DIN 5254



Handle: Plastic-coated


Guarantees a secure grip, prevents slippage



Tip from compressed spring steel


Optimised stability, even with seized rings.



Inserted tips


Offers maximum strength when loosening seized rings and allows rings to be installed with minimal distortion.



Screwed and mounted joint


High precision and optimised movement.



Large locating faces


Rings mounted without torsion.



Pliers head


Narrow design for optimum access to workpiece, including in hard-to-reach spots.



Internal spring


  • Inside screwed joint for protection

  • Does not obstruct work

  • Cannot be soiled or lost
  • Material Steel
  • Form B
  • Length (l1) 305 mm
  • Min./max. grip range 85-140 mm
  • Jaws length (L2) 73 mm
  • Tenon diameter (D1) 3.2 mm
  • Hook length (L3) 20 mm

Vörunafn Min./max. grip range M. í kassa
Splittatöng bogin sundur 3-10m 0714 02 16 3-10 mm 1x
Alternate Text

Splittatöng bogin sundur 3-10m

Vörunúmer: 0714 02 16

Tæknilegar upplýsingar

  • Material

    Steel
  • Form

    B
  • Length (l1)

    130 mm
  • Min./max. grip range

    3-10 mm
  • Jaws length (L2)

    27 mm
  • Tenon diameter (D1)

    0.9 mm
  • Hook length (L3)

    12 mm
Splittatöng bogin sundur 10-25 0714 02 17 10-25 mm 1x
Alternate Text

Splittatöng bogin sundur 10-25

Vörunúmer: 0714 02 17

Tæknilegar upplýsingar

  • Material

    Steel
  • Form

    B
  • Length (l1)

    130 mm
  • Min./max. grip range

    10-25 mm
  • Jaws length (L2)

    27 mm
  • Tenon diameter (D1)

    1.25 mm
  • Hook length (L3)

    12 mm
Splittatöng bogin sundur 19-60 0714 02 18 19-60 mm 1x
Alternate Text

Splittatöng bogin sundur 19-60

Vörunúmer: 0714 02 18

Tæknilegar upplýsingar

  • Material

    Steel
  • Form

    B
  • Length (l1)

    165 mm
  • Min./max. grip range

    19-60 mm
  • Jaws length (L2)

    40 mm
  • Tenon diameter (D1)

    1.8 mm
  • Hook length (L3)

    15 mm
Splittatöng bogin sundur 40-100 0714 02 19 40-100 mm 1x
Alternate Text

Splittatöng bogin sundur 40-100

Vörunúmer: 0714 02 19

Tæknilegar upplýsingar

  • Material

    Steel
  • Form

    B
  • Length (l1)

    210 mm
  • Min./max. grip range

    40-100 mm
  • Jaws length (L2)

    55 mm
  • Tenon diameter (D1)

    2.25 mm
  • Hook length (L3)

    16 mm
Splittatöng bogin sundur 85-140 0714 02 20 85-140 mm 1x
Alternate Text

Splittatöng bogin sundur 85-140

Vörunúmer: 0714 02 20

Tæknilegar upplýsingar

  • Material

    Steel
  • Form

    B
  • Length (l1)

    305 mm
  • Min./max. grip range

    85-140 mm
  • Jaws length (L2)

    73 mm
  • Tenon diameter (D1)

    3.2 mm
  • Hook length (L3)

    20 mm