Splitttangasett
Vörunúmer: 0714 02 31
- Tækniupplýsingar
- Ítarupplýsingar
Handle: Plastic-coated
Guarantees a secure grip, prevents slippage
Tip from compressed spring steel
Optimised stability, even with seized rings.
Inserted tips
Offers maximum strength when loosening seized rings and allows rings to be installed with minimal distortion.
Screwed and mounted joint
High precision and optimised movement.
Large locating faces
Rings mounted without torsion.
Pliers head
Narrow design for optimum access to workpiece, including in hard-to-reach spots.
Contents: 4 pieces
- 1 circlip pliers, shape A, 10–25 mm
- 1 circlip pliers, shape A, 19–60 mm
- 1 circlip pliers, shape C, 10–25 mm
- 1 circlip pliers, shape C, 19–60 mm
- Product weight (per item) 549 g
- Number of pieces in assortment/set 4 PCS
Vörunafn | Number of pieces in assortment/set | M. í kassa | |
---|---|---|---|
Splitttangasett 4stk 19-60mm 0714 02 30 | 4 PCS | 1x | |
Splitttangasett 4stk 19-60mmVörunúmer: 0714 02 30Tæknilegar upplýsingar
|
|||
Splitttang sett 180° sundur 0714 02 31 | 4 PCS | 1x | |
Splitttang sett 180° sundurVörunúmer: 0714 02 31Tæknilegar upplýsingar
|