Mínar síður

Beinar saman

  • Tækniupplýsingar
  • Ítarupplýsingar
For bore circlips

Standard: DIN 5256



Handle: Plastic-coated


Guarantees a secure grip, prevents slippage



Tip from compressed spring steel


Optimised stability, even with seized rings



Inserted tips


Offers maximum strength when loosening seized rings and allows rings to be installed with minimal distortion.



Screwed and mounted joint


High precision and optimised movement.



Large locating faces


Rings mounted without torsion.



Pliers head


Narrow design for optimum access to workpiece, including in hard-to-reach spots.

  • Material Steel
  • Form C
  • Length (l1) 140 mm
  • Min./max. grip range 12-25 mm
  • Jaws length (L2) 38 mm
  • Tenon diameter (D1) 1.25 mm

Vörunafn Min./max. grip range M. í kassa
Splittatöng bein saman 8-12mm 0714 02 01 8-13 mm 1x
Alternate Text

Splittatöng bein saman 8-12mm

Vörunúmer: 0714 02 01

Tæknilegar upplýsingar

  • Material

    Steel
  • Form

    C
  • Length (l1)

    140 mm
  • Min./max. grip range

    8-13 mm
  • Jaws length (L2)

    39 mm
  • Tenon diameter (D1)

    0.9 mm
Splittatöng bein saman 12-25mm 0714 02 02 12-25 mm 1x
Alternate Text

Splittatöng bein saman 12-25mm

Vörunúmer: 0714 02 02

Tæknilegar upplýsingar

  • Material

    Steel
  • Form

    C
  • Length (l1)

    140 mm
  • Min./max. grip range

    12-25 mm
  • Jaws length (L2)

    38 mm
  • Tenon diameter (D1)

    1.25 mm
Splittatöng bein saman 19-60mm 0714 02 03 19-60 mm 1x
Alternate Text

Splittatöng bein saman 19-60mm

Vörunúmer: 0714 02 03

Tæknilegar upplýsingar

  • Material

    Steel
  • Form

    C
  • Length (l1)

    180 mm
  • Min./max. grip range

    19-60 mm
  • Jaws length (L2)

    54 mm
  • Tenon diameter (D1)

    1.8 mm
Splittatöng bein saman 40-100m 0714 02 04 40-100 mm 1x
Alternate Text

Splittatöng bein saman 40-100m

Vörunúmer: 0714 02 04

Tæknilegar upplýsingar

  • Material

    Steel
  • Form

    C
  • Length (l1)

    225 mm
  • Min./max. grip range

    40-100 mm
  • Jaws length (L2)

    65 mm
  • Tenon diameter (D1)

    2.25 mm
Splittatöng bein saman 85-140m 0714 02 05 85-140 mm 1x
Alternate Text

Splittatöng bein saman 85-140m

Vörunúmer: 0714 02 05

Tæknilegar upplýsingar

  • Material

    Steel
  • Form

    C
  • Length (l1)

    320 mm
  • Min./max. grip range

    85-140 mm
  • Jaws length (L2)

    91 mm
  • Tenon diameter (D1)

    3.2 mm