Splittatöng
Vörunúmer: 0715 02 20
- Tækniupplýsingar
- Ítarupplýsingar
DIN 5254
Handle: plastic-coated
Slip-resistant
Pliers: Chrome-vanadium steel, forged
Head: chrome-plated
Joint: lap joint
Opening spring
Gripping surfaces: parallel
- Material Chrome-vanadium steel
- Length (l1) 200 mm
- Jaws length (L2) 45 mm
- Hook length (L3) 10 mm
- Angle of jaws 27 Degree
- Suitable for min. diameter 12 mm
Vörunafn | M. í kassa | |
---|---|---|
Splittatöng 200mm 0715 02 20 | 1x | |
Splittatöng 200mmVörunúmer: 0715 02 20Tæknilegar upplýsingar
|