Mínar síður

Bognar saman

Vörunúmer: 0714 02 08
  • Tækniupplýsingar
  • Ítarupplýsingar
For bore circlips

Standard: DIN 5256



Handle: Plastic-coated


Guarantees a secure grip, prevents slippage



Tip from compressed spring steel


Optimised stability, even with seized rings



Inserted tips


Offers maximum strength when loosening seized rings and allows rings to be installed with minimal distortion.



Screwed and mounted joint


High precision and optimised movement.



Large locating faces


Rings mounted without torsion.



Pliers head


Narrow design for optimum access to workpiece, including in hard-to-reach spots.

  • Material Steel
  • Form D
  • Length (l1) 165 mm
  • Min./max. grip range 19-60 mm
  • Jaws length (L2) 40 mm
  • Tenon diameter (D1) 1.8 mm
  • Hook length (L3) 14 mm

Vörunafn Min./max. grip range M. í kassa
Splittatöng bogin saman 8-12mm 0714 02 06 8-13 mm 1x
Alternate Text

Splittatöng bogin saman 8-12mm

Vörunúmer: 0714 02 06

Tæknilegar upplýsingar

  • Material

    Steel
  • Form

    D
  • Length (l1)

    130 mm
  • Min./max. grip range

    8-13 mm
  • Jaws length (L2)

    26 mm
  • Tenon diameter (D1)

    0.9 mm
  • Hook length (L3)

    12 mm
Splittatöng bogin saman 12-25m 0714 02 07 12-25 mm 1x
Alternate Text

Splittatöng bogin saman 12-25m

Vörunúmer: 0714 02 07

Tæknilegar upplýsingar

  • Material

    Steel
  • Form

    D
  • Length (l1)

    130 mm
  • Min./max. grip range

    12-25 mm
  • Jaws length (L2)

    26 mm
  • Tenon diameter (D1)

    1.25 mm
  • Hook length (L3)

    12 mm
Splittatöng bogin saman 19-60m 0714 02 08 19-60 mm 1x
Alternate Text

Splittatöng bogin saman 19-60m

Vörunúmer: 0714 02 08

Tæknilegar upplýsingar

  • Material

    Steel
  • Form

    D
  • Length (l1)

    165 mm
  • Min./max. grip range

    19-60 mm
  • Jaws length (L2)

    40 mm
  • Tenon diameter (D1)

    1.8 mm
  • Hook length (L3)

    14 mm
Splittatöng bogin saman 40-100 0714 02 09 40-100 mm 1x
Alternate Text

Splittatöng bogin saman 40-100

Vörunúmer: 0714 02 09

Tæknilegar upplýsingar

  • Material

    Steel
  • Form

    D
  • Length (l1)

    210 mm
  • Min./max. grip range

    40-100 mm
  • Jaws length (L2)

    49 mm
  • Tenon diameter (D1)

    2.25 mm
  • Hook length (L3)

    16 mm
Splittatöng bogin saman 85-140 0714 02 10 85-140 mm 1x
Alternate Text

Splittatöng bogin saman 85-140

Vörunúmer: 0714 02 10

Tæknilegar upplýsingar

  • Material

    Steel
  • Form

    D
  • Length (l1)

    305 mm
  • Min./max. grip range

    85-140 mm
  • Jaws length (L2)

    73 mm
  • Tenon diameter (D1)

    3.2 mm
  • Hook length (L3)

    20 mm