Bognar saman
- Tækniupplýsingar
- Ítarupplýsingar
Standard: DIN 5256
Handle: Plastic-coated
Guarantees a secure grip, prevents slippage
Tip from compressed spring steel
Optimised stability, even with seized rings
Inserted tips
Offers maximum strength when loosening seized rings and allows rings to be installed with minimal distortion.
Screwed and mounted joint
High precision and optimised movement.
Large locating faces
Rings mounted without torsion.
Pliers head
Narrow design for optimum access to workpiece, including in hard-to-reach spots.
- Material Steel
- Form D
- Length (l1) 210 mm
- Min./max. grip range 40-100 mm
- Jaws length (L2) 49 mm
- Tenon diameter (D1) 2.25 mm
- Hook length (L3) 16 mm
Vörunafn | Min./max. grip range | M. í kassa | |
---|---|---|---|
Splittatöng bogin saman 8-12mm 0714 02 06 | 8-13 mm | 1x | |
Splittatöng bogin saman 8-12mmVörunúmer: 0714 02 06Tæknilegar upplýsingar
|
|||
Splittatöng bogin saman 12-25m 0714 02 07 | 12-25 mm | 1x | |
Splittatöng bogin saman 12-25mVörunúmer: 0714 02 07Tæknilegar upplýsingar
|
|||
Splittatöng bogin saman 19-60m 0714 02 08 | 19-60 mm | 1x | |
Splittatöng bogin saman 19-60mVörunúmer: 0714 02 08Tæknilegar upplýsingar
|
|||
Splittatöng bogin saman 40-100 0714 02 09 | 40-100 mm | 1x | |
Splittatöng bogin saman 40-100Vörunúmer: 0714 02 09Tæknilegar upplýsingar
|
|||
Splittatöng bogin saman 85-140 0714 02 10 | 85-140 mm | 1x | |
Splittatöng bogin saman 85-140Vörunúmer: 0714 02 10Tæknilegar upplýsingar
|