Beinar saman
- Tækniupplýsingar
- Ítarupplýsingar
Standard: DIN 5256
Handle: Plastic-coated
Guarantees a secure grip, prevents slippage
Tip from compressed spring steel
Optimised stability, even with seized rings
Inserted tips
Offers maximum strength when loosening seized rings and allows rings to be installed with minimal distortion.
Screwed and mounted joint
High precision and optimised movement.
Large locating faces
Rings mounted without torsion.
Pliers head
Narrow design for optimum access to workpiece, including in hard-to-reach spots.
- Material Steel
- Form C
- Length (l1) 140 mm
- Min./max. grip range 8-13 mm
- Jaws length (L2) 39 mm
- Tenon diameter (D1) 0.9 mm
Vörunafn | Min./max. grip range | M. í kassa | |
---|---|---|---|
Splittatöng bein saman 8-12mm 0714 02 01 | 8-13 mm | 1x | |
Splittatöng bein saman 8-12mmVörunúmer: 0714 02 01Tæknilegar upplýsingar
|
|||
Splittatöng bein saman 12-25mm 0714 02 02 | 12-25 mm | 1x | |
Splittatöng bein saman 12-25mmVörunúmer: 0714 02 02Tæknilegar upplýsingar
|
|||
Splittatöng bein saman 19-60mm 0714 02 03 | 19-60 mm | 1x | |
Splittatöng bein saman 19-60mmVörunúmer: 0714 02 03Tæknilegar upplýsingar
|
|||
Splittatöng bein saman 40-100m 0714 02 04 | 40-100 mm | 1x | |
Splittatöng bein saman 40-100mVörunúmer: 0714 02 04Tæknilegar upplýsingar
|
|||
Splittatöng bein saman 85-140m 0714 02 05 | 85-140 mm | 1x | |
Splittatöng bein saman 85-140mVörunúmer: 0714 02 05Tæknilegar upplýsingar
|