Sogskálar
Vörunúmer: 0715 58 02
- Tækniupplýsingar
- Ítarupplýsingar
With three mobile heads
High load-bearing capacity and flexibility
Three mobile suction heads
Suitable for transporting curved panels
E.g. truck and bus panels
Ergonomic holding area
Large reach-through height
- Diameter 120 mm
- Load capacity 70 kg
Vörunafn | Diameter | Load capacity | M. í kassa | |
---|---|---|---|---|
Sogskál 120mm 0715 58 01 | 120 mm | 30 kg | 1x | |
Sogskál 120mmVörunúmer: 0715 58 01Tæknilegar upplýsingar
|
||||
Sogskál einhandar. f. 8kg 0715 58 015 | 70 mm | 8 kg | 1x | |
Sogskál einhandar. f. 8kgVörunúmer: 0715 58 015Tæknilegar upplýsingar
|
||||
Sogskál 3-armar 0715 58 02 | 120 mm | 70 kg | 1x | |
Sogskál 3-armarVörunúmer: 0715 58 02Tæknilegar upplýsingar
|
||||
Sogskál 0715 58 03 | 60 mm | 5 kg | 1x | |
SogskálVörunúmer: 0715 58 03Tæknilegar upplýsingar
|