Mínar síður

Sogskálasett

  • Tækniupplýsingar
  • Ítarupplýsingar
Two mobile heads

Also for transporting curved windscreens


such as e.g. vehicle windscreens



Windscreens can be secured using belts


thanks to slots in handles

  • Diameter 120 mm
  • Load capacity 45 kg
  • Elongated hole length 30 mm

Vörunafn Diameter Load capacity M. í kassa
Sogskálasett 120mm 45kg 2stk 0714 58 20 120 mm 45 kg 1x
Alternate Text

Sogskálasett 120mm 45kg 2stk

Vörunúmer: 0714 58 20

Tæknilegar upplýsingar

  • Diameter

    120 mm
  • Load capacity

    45 kg
  • Elongated hole length

    30 mm