Mínar síður

Smurkönnur

Vörunúmer: 0695 555 325
  • Tækniupplýsingar
  • Ítarupplýsingar
Ergonomic polyethylene oil container
  • Virtually complete draining due to moving suction tube

  • Double-action brass pump with ball valve

  • Pump unit enables metered droplet outlet

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Contents 300 ml
  • Material PE - Polyethylene
  • Colour White/transparent
  • Min. strand diameter 68 mm
  • Max. strand diameter 85 mm

Vörunafn Contents M. í kassa
Smurkanna 300ml plast 0695 555 325 300 ml 1x
Alternate Text

Smurkanna 300ml plast

Vörunúmer: 0695 555 325

Tæknilegar upplýsingar

  • Contents

    300 ml
  • Material

    PE - Polyethylene
  • Colour

    White/transparent
  • Min. strand diameter

    68 mm
  • Max. strand diameter

    85 mm
Suga og dæla fyrir olíur ofl. pvc 0695 555 406 1 l 1x
Alternate Text

Suga og dæla fyrir olíur ofl. pvc

Vörunúmer: 0695 555 406

Tæknilegar upplýsingar

  • Contents

    1 l
  • Material

    PVC - Polyvinyl chloride
  • Product weight (per item)

    953 g
  • Pump length

    550 mm
  • Hose length

    750 mm