Háþrýstikútar
- Tækniupplýsingar
- Material Steel
- Product weight (per item) 5.2 kg
- Hose length 2.5 m
- Working pressure 6 bar
- Flow capacity 0.64 l/min
- Container capacity 13 l
- Liquid volume 10 l
- Flow capacity conditions at 2 bar
- Max. operating temperature 40 °C
- Recoil force 5 N
- Height x width 650 x 255 mm
Vörunafn | M. í kassa | |
---|---|---|
Þrýstikútur 10 ltr. 0651 150 207 | 1x | |
Þrýstikútur 10 ltr.Vörunúmer: 0651 150 207Tæknilegar upplýsingar
|