Mjó mínus rafmagnsskrúfjárn
Vörunúmer: 0613 631 40
- Tækniupplýsingar
- Ítarupplýsingar
Effortless access to deep-seated screw and spring elements.
- Insulation with reduction of blade diameter in critical working area
- Prevents fraying of insulation
- Screw symbol on end of handle
- Tip: DIN ISO 2380-I-A
- Blade: Burnished
Proof of Performance
Individually tested in accordance with IEC 60900:2004
- Tip size Slot
- Thickness of cutting edge x width of cutting edge 0,8 x 4 mm
- Blade length (A) 100 mm
- Handle length/handle width (B / C) 83 / 27 mm
Vörunafn | Thickness of cutting edge x width of cutting edge | Tip size | M. í kassa | |
---|---|---|---|---|
Rafm.skrúfjárn vde mjótt 0,4x2,5x80 0613 631 25 | 0,4 x 2,5 mm | Slot | 1x | |
Rafm.skrúfjárn vde mjótt 0,4x2,5x80Vörunúmer: 0613 631 25Tæknilegar upplýsingar
|
||||
Rafm.skrúfjárn vde mjótt 0,8x4,0x100 0613 631 40 | 0,8 x 4 mm | Slot | 1x | |
Rafm.skrúfjárn vde mjótt 0,8x4,0x100Vörunúmer: 0613 631 40Tæknilegar upplýsingar
|
||||
Rafm.skrúfjárn vde mjótt 1,0x5,5x125 0613 631 55 | 1 x 5,5 mm | Slot | 1x | |
Rafm.skrúfjárn vde mjótt 1,0x5,5x125Vörunúmer: 0613 631 55Tæknilegar upplýsingar
|