Mínar síður

TX smájárn

Vörunúmer: 0613 482 10
  • Tækniupplýsingar
  • Ítarupplýsingar
Ideal for all fine and delicate screws in electrical engineering and precision engineering

Rotatable centring head with large finger recess


For optimised work in watchmaker position



Centring cap marked with screw symbol and size


Easy and rapid identification



Multi-component handle with large, soft-grip components


Comfortable and easy to use



Quick-action rotating zone


For fast work in the full-hand position



Chrome-plated blades made from highly tempered special steel


Optimum corrosion protection



Black Point tip


Precision fitting



Blade: Circular blade, brushed chromium-plated



Output: TX, Black Point

  • Head diameter 20 mm
  • Material of the grip handle Plastic multi components
  • Tip size TX10
  • Blade length 80 mm
  • Blade length in inches 3 1/16 in
  • Handle length/head diameter 100/20 mm

Vörunafn Tip size Blade length M. í kassa
Rafmagns-smájárn torx 4 0613 482 04 TX4 50 mm 1x
Alternate Text

Rafmagns-smájárn torx 4

Vörunúmer: 0613 482 04

Tæknilegar upplýsingar

  • Head diameter

    20 mm
  • Material of the grip handle

    Plastic multi components
  • Tip size

    TX4
  • Blade length

    50 mm
  • Blade length in inches

    2 in
  • Handle length/head diameter

    100/20 mm
Rafmagns-smájárn torx 5 0613 482 05 TX5 50 mm 1x
Alternate Text

Rafmagns-smájárn torx 5

Vörunúmer: 0613 482 05

Tæknilegar upplýsingar

  • Head diameter

    20 mm
  • Material of the grip handle

    Plastic multi components
  • Tip size

    TX5
  • Blade length

    50 mm
  • Blade length in inches

    2 in
  • Handle length/head diameter

    100/20 mm
Rafmagns-smájárn torx 6 0613 482 06 TX6 50 mm 1x
Alternate Text

Rafmagns-smájárn torx 6

Vörunúmer: 0613 482 06

Tæknilegar upplýsingar

  • Head diameter

    20 mm
  • Material of the grip handle

    Plastic multi components
  • Tip size

    TX6
  • Blade length

    50 mm
  • Blade length in inches

    2 in
  • Handle length/head diameter

    100/20 mm
Rafmagns-smájárn torx 8 0613 482 08 TX8 60 mm 1x
Alternate Text

Rafmagns-smájárn torx 8

Vörunúmer: 0613 482 08

Tæknilegar upplýsingar

  • Head diameter

    20 mm
  • Material of the grip handle

    Plastic multi components
  • Tip size

    TX8
  • Blade length

    60 mm
  • Blade length in inches

    2 3/8 in
  • Handle length/head diameter

    100/20 mm
Rafmagns-smájárn torx 9 0613 482 09 TX9 60 mm 1x
Alternate Text

Rafmagns-smájárn torx 9

Vörunúmer: 0613 482 09

Tæknilegar upplýsingar

  • Head diameter

    20 mm
  • Material of the grip handle

    Plastic multi components
  • Tip size

    TX9
  • Blade length

    60 mm
  • Blade length in inches

    2 3/8 in
  • Handle length/head diameter

    100/20 mm
Rafmagns-smájárn torx 10 0613 482 10 TX10 80 mm 1x
Alternate Text

Rafmagns-smájárn torx 10

Vörunúmer: 0613 482 10

Tæknilegar upplýsingar

  • Head diameter

    20 mm
  • Material of the grip handle

    Plastic multi components
  • Tip size

    TX10
  • Blade length

    80 mm
  • Blade length in inches

    3 1/16 in
  • Handle length/head diameter

    100/20 mm