TX smájárn
- Tækniupplýsingar
- Ítarupplýsingar
Rotatable centring head with large finger recess
For optimised work in watchmaker position
Centring cap marked with screw symbol and size
Easy and rapid identification
Multi-component handle with large, soft-grip components
Comfortable and easy to use
Quick-action rotating zone
For fast work in the full-hand position
Chrome-plated blades made from highly tempered special steel
Optimum corrosion protection
Black Point tip
Precision fitting
Blade: Circular blade, brushed chromium-plated
Output: TX, Black Point
- Head diameter 20 mm
- Material of the grip handle Plastic multi components
- Tip size TX10
- Blade length 80 mm
- Blade length in inches 3 1/16 in
- Handle length/head diameter 100/20 mm
Vörunafn | Tip size | Blade length | M. í kassa | |
---|---|---|---|---|
Rafmagns-smájárn torx 4 0613 482 04 | TX4 | 50 mm | 1x | |
Rafmagns-smájárn torx 4Vörunúmer: 0613 482 04Tæknilegar upplýsingar
|
||||
Rafmagns-smájárn torx 5 0613 482 05 | TX5 | 50 mm | 1x | |
Rafmagns-smájárn torx 5Vörunúmer: 0613 482 05Tæknilegar upplýsingar
|
||||
Rafmagns-smájárn torx 6 0613 482 06 | TX6 | 50 mm | 1x | |
Rafmagns-smájárn torx 6Vörunúmer: 0613 482 06Tæknilegar upplýsingar
|
||||
Rafmagns-smájárn torx 8 0613 482 08 | TX8 | 60 mm | 1x | |
Rafmagns-smájárn torx 8Vörunúmer: 0613 482 08Tæknilegar upplýsingar
|
||||
Rafmagns-smájárn torx 9 0613 482 09 | TX9 | 60 mm | 1x | |
Rafmagns-smájárn torx 9Vörunúmer: 0613 482 09Tæknilegar upplýsingar
|
||||
Rafmagns-smájárn torx 10 0613 482 10 | TX10 | 80 mm | 1x | |
Rafmagns-smájárn torx 10Vörunúmer: 0613 482 10Tæknilegar upplýsingar
|