Mínus smájárn
- Tækniupplýsingar
- Ítarupplýsingar
Rotatable centring head with large finger recess
For optimised work in the watchmaker position
Centring cap marked with screw symbol and size
Easy and rapid identification
Multi-component handle with large, soft-grip components
Comfortable and easy to use
Quick-action rotating zone
For fast rotation in the full hand position
Chrome-plated blades made from highly tempered special steel
Optimum corrosion protection
Black Point tip
Precision fitting
Blade: Circular blade, brushed chromium-plated
Output: DIN 5264-A, ISO 2380, Black Point
- Tip size Slot
- Blade length 40 mm
- Thickness of cutting edge x width of cutting edge 0,3 x 1,5 mm
Vörunafn | Tip size | Blade length | M. í kassa | |
---|---|---|---|---|
Rafmagns-smájárn 1,0x0,18x40 0613 480 010 | Slot | 40 mm | 1x | |
Rafmagns-smájárn 1,0x0,18x40Vörunúmer: 0613 480 010Tæknilegar upplýsingar
|
||||
Rafmagns-smájárn 1,5x0,3x40 0613 480 015 | Slot | 40 mm | 1x | |
Rafmagns-smájárn 1,5x0,3x40Vörunúmer: 0613 480 015Tæknilegar upplýsingar
|
||||
Rafmagns-smájárn 2,0x0,4x60 0613 480 020 | Slot | 60 mm | 1x | |
Rafmagns-smájárn 2,0x0,4x60Vörunúmer: 0613 480 020Tæknilegar upplýsingar
|
||||
Rafmagns-smájárn 2,5x0,4x75 0613 480 025 | Slot | 75 mm | 1x | |
Rafmagns-smájárn 2,5x0,4x75Vörunúmer: 0613 480 025Tæknilegar upplýsingar
|
||||
Rafmagns-smájárn 3,0x0,5x75 0613 480 030 | Slot | 75 mm | 1x | |
Rafmagns-smájárn 3,0x0,5x75Vörunúmer: 0613 480 030Tæknilegar upplýsingar
|
||||
Rafmagns-smájárn 0,60x3,5x100 0613 480 035 | Slot | 100 mm | 1x | |
Rafmagns-smájárn 0,60x3,5x100Vörunúmer: 0613 480 035Tæknilegar upplýsingar
|