Sexkant smájárn
Vörunúmer: 0613 483 020
- Tækniupplýsingar
- Ítarupplýsingar
Ideal for all fine and delicate screws in electrical engineering and precision engineering.
Rotatable centring head with large finger recess
For optimised work in the watchmaker position
Centring cap marked with screw symbol and size
Easy and rapid identification
Multi-component handle with large, soft-grip components
Comfortable and pleasant to use
Power zone
For fast rotation in the full hand position
Chrome-plated blades of highly tempered special steel
Optimum corrosion protection
Black Point tip
Precise fit
Blade: Round blade, matt chrome-plated
Tip: Hexagon ball head
Dimensions acc. to DIN ISO 2936
- Material of the grip handle Plastic multi components
- Tip size 2 mm
- Blade length 50 mm
- Blade length in inches 2 in
- Handle length/head diameter 100/20 mm
Vörunafn | Tip size | Blade length | M. í kassa | |
---|---|---|---|---|
Rafm.smájárn sexkant 2,0x50 0613 483 020 | 2 mm | 50 mm | 1x | |
Rafm.smájárn sexkant 2,0x50Vörunúmer: 0613 483 020Tæknilegar upplýsingar
|