1/4" liðskröll
Vörunúmer: 0714 110 21
- Tækniupplýsingar
- Ítarupplýsingar
- Standard: DIN 3122, ISO 3315
- Head: 72 teeth, 5° angle of rotation, 17 teeth engage on tightening for greater power transfer with a narrower angle of rotation than on many conventional ratchets
- Design: chrome-plated
- Maintenance instructions
- Length (l1) 151 mm
- Tip size 1/4 inch
- Ratchet diameter (D2) 16 mm
- Ratchet head height with square (B2) 28 mm
Vörunafn | Tip size | Length (l1) | M. í kassa | |
---|---|---|---|---|
¼' liðskrall 151mm 0714 110 21 | 1/4 inch | 151 mm | 1x | |
¼' liðskrall 151mmVörunúmer: 0714 110 21Tæknilegar upplýsingar
|