3/8' liðskrall
- Tækniupplýsingar
- Ítarupplýsingar
Swivel head rotatable by 180°
- Standard: DIN 3122, ISO 3315
- Head: 72 teeth, 5° angle of rotation
- Design: Chromium-plated
- Material Steel
- Surface Chrome-plated
- Length (l1) 280 mm
- Material of the grip handle 2-component plastic
- Tip size 3/8 inch
- Ratchet head height (B1) 20 mm
- Ratchet diameter (D2) 28 mm
- Ratchet head height with square (B2) 31 mm
- Handle diameter (D1) 21 mm
- Handle length (L3) 86 mm
Vörunafn | Tip size | Length (l1) | M. í kassa | |
---|---|---|---|---|
3/8' liðskrall l280mm 0715 12 140 | 3/8 inch | 280 mm | 1x | |
3/8' liðskrall l280mmVörunúmer: 0715 12 140Tæknilegar upplýsingar
|
||||
½' liðskrall l402mm 0715 13 91 | 1/2 inch | 402 mm | 1x | |
½' liðskrall l402mmVörunúmer: 0715 13 91Tæknilegar upplýsingar
|