1/2" liðskröll
Vörunúmer: 0715 13 90
- Tækniupplýsingar
- Ítarupplýsingar
Swivel head rotatable by 180°
- Standard: DIN 3122, ISO 3315
- Head: 72 teeth, 5° rotating angle
- Material Chrome-vanadium steel
- Surface Chrome-plated
- Length (l1) 264 mm
- Material of the grip handle 2-component plastic
- Tip size 1/2 inch
- Ratchet head height (B1) 24 mm
- Ratchet diameter (D2) 35 mm
- Ratchet head height with square (B2) 39 mm
- Handle diameter (D1) 29 mm
- Handle length (L3) 105 mm
Vörunafn | Tip size | Length (l1) | M. í kassa | |
---|---|---|---|---|
3/8 bitahaldari f. 10mm 0715 12 02 | 29 mm | 1x | ||
3/8 bitahaldari f. 10mmVörunúmer: 0715 12 02Tæknilegar upplýsingar
|
||||
½' liðskrall l264mm 0715 13 90 | 1/2 inch | 264 mm | 1x | |
½' liðskrall l264mmVörunúmer: 0715 13 90Tæknilegar upplýsingar
|