Rennimál m. stoppara
Vörunúmer: 0715 76 02
- Tækniupplýsingar
- Ítarupplýsingar
With locking screw
- Thread table on the rear
- Stainless
- Scale and nonius matt chrome-plated
- Measuring surfaces ground and lapped
- Depth scale on the calliper
- Supplied in elegant case
- DIN 862
- Max. length measuring range 150 mm
- Min./max. length measuring range 0-150 mm
- Vernier scale (imperial) 1/128 inch
- Vernier scale 0.05 mm
- Length of jaw 40 mm
Vörunafn | M. í kassa | |
---|---|---|
Rennimál 0-150mm 'm.stoppi' 0715 76 02 | 1x | |
Rennimál 0-150mm 'm.stoppi'Vörunúmer: 0715 76 02Tæknilegar upplýsingar
|