Kantvinklar
Vörunúmer: 0715 765 300
- Tækniupplýsingar
- Ítarupplýsingar
Accuracy 1
Made from standard steel DIN 875/1
Very low rectangularity tolerance
Suitable for monitoring and precision work
Top edges finely ground and calibrated
Flat sides finely ground and trued
- Width (B) 35 mm
- Long-limb dimension (L1) 300 mm
- Short-limb dimension (L2) 200 mm
- Thickness (B1) 6 mm
Vörunafn | Short-limb dimension (L2) | Long-limb dimension (L1) | M. í kassa | |
---|---|---|---|---|
Kantvinkill(með baki)150x100mm 0715 765 150 | 100 mm | 150 mm | 1x | |
Kantvinkill(með baki)150x100mmVörunúmer: 0715 765 150Tæknilegar upplýsingar
|
||||
Kantvinkill 300x200mm din 875/1 0715 765 300 | 200 mm | 300 mm | 1x | |
Kantvinkill 300x200mm din 875/1Vörunúmer: 0715 765 300Tæknilegar upplýsingar
|
||||
Kantvinkill 100x70mm din 875/2 0715 766 100 | 70 mm | 100 mm | 1x | |
Kantvinkill 100x70mm din 875/2Vörunúmer: 0715 766 100Tæknilegar upplýsingar
|
||||
Kantvinkill 250mm 1715 766 250 | 250 mm | 1x | ||
Kantvinkill 250mmVörunúmer: 1715 766 250Tæknilegar upplýsingar
|