Skralllyklasett
Vörunúmer: 0714 23 100
- Tækniupplýsingar
- Ítarupplýsingar
32 pieces. Special tool assortment for use in confined spaces.
Contents: 32 pieces
- Double-end ratchet spanner 1/4 inch – 10 mm, 200 mm
- Double-end ratchet spanner 1/4 inch – 10 mm, 110 mm
- Adapter 10 mm x 1/4 inch
- 4 bits 1/4 inch, TX: TX 15, 20, 25, 27
- 2 bits 1/4 inch, slotted: 5.5 mm, 8.0 mm
- 3 bits 1/4 inch, for hexagon socket: Size 4, 5, 6 mm
- 3 bits 1/4 inch, PH: PH 1, 2, 3
- 4 bits 10 mm, TX: TX 30, 40, 45
- 3 bits 10 mm, triple square: M 5, 6, 8
- 2 bits 10 mm, for hexagon socket: Size 7, 8 mm
- 9 socket wrench inserts 1/4 inch: Size 6, 7, 8, 9, 10, 11, 12, 13, 14 mm
- Number of pieces in assortment/set 32 PCS
Vörunafn | Number of pieces in assortment/set | M. í kassa | |
---|---|---|---|
Skralllykla- toppa- & bitasett 32stk 0714 23 100 | 32 PCS | 1x | |
Skralllykla- toppa- & bitasett 32stkVörunúmer: 0714 23 100Tæknilegar upplýsingar
|
|||
Skralllyklasett 8,10,13,17,19mm 0714 251 100 | 5 PCS | 1x | |
Skralllyklasett 8,10,13,17,19mmVörunúmer: 0714 251 100Tæknilegar upplýsingar
|