Mínar síður

Skralllyklasett

Vörunúmer: 0714 251 100
  • Tækniupplýsingar
  • Ítarupplýsingar
In plastic holder, 5 pieces

Drive: Ring end POWERDRIV, modified bi-hexagon, finely toothed, 72 teeth



Standard: max. torque to DIN 899



Geometry: Straight ring end, jaw angle 15°



Loosen bolts with the open end and tighten with the ratchet mechanism of the ring end



Ultra slim ring end for working in tight spaces, 5° angle of rotation, precision-manufactured ring core for smooth, secure movement



Material: Chromium-vanadium steel



Basic body surface: chrome-plated, matt satin finish



Contents: 5 pieces


1 ratchet combination wrench in each of the following sizes 8; 10; 13; 17; 19

Notice

This special tool may only be subjected to the maximum torque. For this reason, the wrenches are only suitable for loosening bolts to a limited extent.

  • Number of pieces in assortment/set 5 PCS

Vörunafn Number of pieces in assortment/set M. í kassa
Skralllykla- toppa- & bitasett 32stk 0714 23 100 32 PCS 1x
Alternate Text

Skralllykla- toppa- & bitasett 32stk

Vörunúmer: 0714 23 100

Tæknilegar upplýsingar

  • Number of pieces in assortment/set

    32 PCS
Skralllyklasett 8,10,13,17,19mm 0714 251 100 5 PCS 1x
Alternate Text

Skralllyklasett 8,10,13,17,19mm

Vörunúmer: 0714 251 100

Tæknilegar upplýsingar

  • Number of pieces in assortment/set

    5 PCS