Bremsu-glussalykill
- Tækniupplýsingar
- Ítarupplýsingar
- Drive: Hex POWERDRIV
- Standard: DIN 3118
- Geometry, ring sides angled 15°, rings angled 5°
- Material: Chrome-vanadium steel
- Surface: Chrome-plated, polished heads
- Surface Chrome-plated
- Length (l) 174 mm
- Width across flats (SW) 12 x 14 mm
- External diameter of ring 2 (d2) 25.3 mm
- External diameter of ring (b1) 22.8 mm
Vörunafn | Width across flats (SW) | M. í kassa | |
---|---|---|---|
Bremsu-glussalykill 7-9mm 0714 240 079 | 7 x 9 mm | 1x | |
Bremsu-glussalykill 7-9mmVörunúmer: 0714 240 079Tæknilegar upplýsingar
|
|||
Bremsu-glussalykill 8-10mm 0714 240 080 | 8 x 10 mm | 1x | |
Bremsu-glussalykill 8-10mmVörunúmer: 0714 240 080Tæknilegar upplýsingar
|
|||
Bremsu-glussalykill 10-11mm 0714 240 101 | 10 x 11 mm | 1x | |
Bremsu-glussalykill 10-11mmVörunúmer: 0714 240 101Tæknilegar upplýsingar
|
|||
Bremsu-glussalykill 11-13mm 0714 240 113 | 11 x 13 mm | 1x | |
Bremsu-glussalykill 11-13mmVörunúmer: 0714 240 113Tæknilegar upplýsingar
|
|||
Bremsu-glussalykill 12-14mm 0714 240 124 | 12 x 14 mm | 1x | |
Bremsu-glussalykill 12-14mmVörunúmer: 0714 240 124Tæknilegar upplýsingar
|
|||
Bremsu-glussalykill 17-19mm 0714 240 179 | 17 x 19 mm | 1x | |
Bremsu-glussalykill 17-19mmVörunúmer: 0714 240 179Tæknilegar upplýsingar
|
|||
Bremsu-glussalykill 22-24mm 0714 240 224 | 22 x 24 mm | 1x | |
Bremsu-glussalykill 22-24mmVörunúmer: 0714 240 224Tæknilegar upplýsingar
|
|||
Bremsu-glussalykill 24-27mm 0714 240 247 | 24 x 27 mm | 1x | |
Bremsu-glussalykill 24-27mmVörunúmer: 0714 240 247Tæknilegar upplýsingar
|
|||
Bremsu-glussalykill 30-32mm 0714 240 302 | 30 x 32 mm | 1x | |
Bremsu-glussalykill 30-32mmVörunúmer: 0714 240 302Tæknilegar upplýsingar
|