Mínar síður

Bremsu-glussalykill

Vörunúmer: 0714 240 080
  • Tækniupplýsingar
  • Ítarupplýsingar
Metric, open, union nut wrench
  • Drive: Hex POWERDRIV

  • Standard: DIN 3118

  • Geometry, ring sides angled 15°, rings angled 5°

  • Material: Chrome-vanadium steel

  • Surface: Chrome-plated, polished heads
  • Surface Chrome-plated
  • Length (l) 140 mm
  • Width across flats (SW) 8 x 10 mm
  • External diameter of ring 2 (d2) 19.3 mm
  • External diameter of ring (b1) 17.8 mm

Vörunafn Width across flats (SW) M. í kassa
Bremsu-glussalykill 7-9mm 0714 240 079 7 x 9 mm 1x
Alternate Text

Bremsu-glussalykill 7-9mm

Vörunúmer: 0714 240 079

Tæknilegar upplýsingar

  • Surface

    Chrome-plated
  • Length (l)

    140 mm
  • Width across flats (SW)

    7 x 9 mm
  • External diameter of ring 2 (d2)

    19.3 mm
  • External diameter of ring (b1)

    17.8 mm
Bremsu-glussalykill 8-10mm 0714 240 080 8 x 10 mm 1x
Alternate Text

Bremsu-glussalykill 8-10mm

Vörunúmer: 0714 240 080

Tæknilegar upplýsingar

  • Surface

    Chrome-plated
  • Length (l)

    140 mm
  • Width across flats (SW)

    8 x 10 mm
  • External diameter of ring 2 (d2)

    19.3 mm
  • External diameter of ring (b1)

    17.8 mm
Bremsu-glussalykill 10-11mm 0714 240 101 10 x 11 mm 1x
Alternate Text

Bremsu-glussalykill 10-11mm

Vörunúmer: 0714 240 101

Tæknilegar upplýsingar

  • Surface

    Chrome-plated
  • Length (l)

    153 mm
  • Width across flats (SW)

    10 x 11 mm
  • External diameter of ring 2 (d2)

    21.4 mm
  • External diameter of ring (b1)

    19.4 mm
Bremsu-glussalykill 11-13mm 0714 240 113 11 x 13 mm 1x
Alternate Text

Bremsu-glussalykill 11-13mm

Vörunúmer: 0714 240 113

Tæknilegar upplýsingar

  • Surface

    Chrome-plated
  • Length (l)

    174 mm
  • Width across flats (SW)

    11 x 13 mm
  • External diameter of ring 2 (d2)

    25.3 mm
  • External diameter of ring (b1)

    22.8 mm
Bremsu-glussalykill 12-14mm 0714 240 124 12 x 14 mm 1x
Alternate Text

Bremsu-glussalykill 12-14mm

Vörunúmer: 0714 240 124

Tæknilegar upplýsingar

  • Surface

    Chrome-plated
  • Length (l)

    174 mm
  • Width across flats (SW)

    12 x 14 mm
  • External diameter of ring 2 (d2)

    25.3 mm
  • External diameter of ring (b1)

    22.8 mm
Bremsu-glussalykill 17-19mm 0714 240 179 17 x 19 mm 1x
Alternate Text

Bremsu-glussalykill 17-19mm

Vörunúmer: 0714 240 179

Tæknilegar upplýsingar

  • Surface

    Chrome-plated
  • Length (l)

    212 mm
  • Width across flats (SW)

    17 x 19 mm
  • External diameter of ring 2 (d2)

    33.3 mm
  • External diameter of ring (b1)

    31.2 mm
Bremsu-glussalykill 22-24mm 0714 240 224 22 x 24 mm 1x
Alternate Text

Bremsu-glussalykill 22-24mm

Vörunúmer: 0714 240 224

Tæknilegar upplýsingar

  • Surface

    Chrome-plated
  • Length (l)

    242 mm
  • Width across flats (SW)

    22 x 24 mm
  • External diameter of ring 2 (d2)

    42 mm
  • External diameter of ring (b1)

    38.5 mm
Bremsu-glussalykill 24-27mm 0714 240 247 24 x 27 mm 1x
Alternate Text

Bremsu-glussalykill 24-27mm

Vörunúmer: 0714 240 247

Tæknilegar upplýsingar

  • Surface

    Chrome-plated
  • Length (l)

    259 mm
  • Width across flats (SW)

    24 x 27 mm
  • External diameter of ring 2 (d2)

    46.6 mm
  • External diameter of ring (b1)

    42.6 mm
Bremsu-glussalykill 30-32mm 0714 240 302 30 x 32 mm 1x
Alternate Text

Bremsu-glussalykill 30-32mm

Vörunúmer: 0714 240 302

Tæknilegar upplýsingar

  • Surface

    Chrome-plated
  • Length (l)

    297 mm
  • Width across flats (SW)

    30 x 32 mm
  • External diameter of ring 2 (d2)

    52.6 mm
  • External diameter of ring (b1)

    50.6 mm