Mínar síður

Fastir lyklar tommu

Vörunúmer: 0713 303 10
  • Tækniupplýsingar
  • Ítarupplýsingar
Short type
  • Drive: Ring side POWERDRIV, bi-hex

  • Standard: DIN 3113A/ISO 3318/773

  • Material: Chrome-vanadium steel

  • Surface: chrome-plated, heads and ring polished

  • Geometry: Ring side angled 15°, jaw offset 15°
  • Width across flats 13/16 inch
  • Length (l) 250 mm
  • Width of jaws (outside) (b) 47 mm
  • External diameter of ring (d) 32.2 mm

Vörunafn Width across flats M. í kassa
Lykill zebra 1/4' 0713 303 01 1/4 inch 1x
Alternate Text

Lykill zebra 1/4'

Vörunúmer: 0713 303 01

Tæknilegar upplýsingar

  • Width across flats

    1/4 inch
  • Length (l)

    100 mm
  • Width of jaws (outside) (b)

    14 mm
  • External diameter of ring (d)

    10.5 mm
Lykill zebra 5/16' 0713 303 02 5/16 inch 1x
Alternate Text

Lykill zebra 5/16'

Vörunúmer: 0713 303 02

Tæknilegar upplýsingar

  • Width across flats

    5/16 inch
  • Length (l)

    120 mm
  • Width of jaws (outside) (b)

    18 mm
  • External diameter of ring (d)

    13.2 mm
Lykill zebra 3/8' 0713 303 03 3/8 inch 1x
Alternate Text

Lykill zebra 3/8'

Vörunúmer: 0713 303 03

Tæknilegar upplýsingar

  • Width across flats

    3/8 inch
  • Length (l)

    140 mm
  • Width of jaws (outside) (b)

    22.5 mm
  • External diameter of ring (d)

    16.1 mm
Lykill zebra 7/16' 0713 303 04 7/16 inch 1x
Alternate Text

Lykill zebra 7/16'

Vörunúmer: 0713 303 04

Tæknilegar upplýsingar

  • Width across flats

    7/16 inch
  • Length (l)

    150 mm
  • Width of jaws (outside) (b)

    25 mm
  • External diameter of ring (d)

    17.4 mm
Lykill zebra 1/2' 0713 303 05 1/2 inch 1x
Alternate Text

Lykill zebra 1/2'

Vörunúmer: 0713 303 05

Tæknilegar upplýsingar

  • Width across flats

    1/2 inch
  • Length (l)

    170 mm
  • Width of jaws (outside) (b)

    29 mm
  • External diameter of ring (d)

    20.4 mm
Lykill zebra 9/16' 0713 303 06 9/16 inch 1x
Alternate Text

Lykill zebra 9/16'

Vörunúmer: 0713 303 06

Tæknilegar upplýsingar

  • Width across flats

    9/16 inch
  • Length (l)

    180 mm
  • Width of jaws (outside) (b)

    31 mm
  • External diameter of ring (d)

    21.6 mm
Lykill zebra 5/8' 0713 303 07 5/8 inch 1x
Alternate Text

Lykill zebra 5/8'

Vörunúmer: 0713 303 07

Tæknilegar upplýsingar

  • Width across flats

    5/8 inch
  • Length (l)

    200 mm
  • Width of jaws (outside) (b)

    36 mm
  • External diameter of ring (d)

    24.6 mm
Lykill zebra 11/16' 0713 303 08 11/16 inch 1x
Alternate Text

Lykill zebra 11/16'

Vörunúmer: 0713 303 08

Tæknilegar upplýsingar

  • Width across flats

    11/16 inch
  • Length (l)

    205 mm
  • Width of jaws (outside) (b)

    38 mm
  • External diameter of ring (d)

    26.1 mm
Lykill zebra 13/16' 0713 303 10 13/16 inch 1x
Alternate Text

Lykill zebra 13/16'

Vörunúmer: 0713 303 10

Tæknilegar upplýsingar

  • Width across flats

    13/16 inch
  • Length (l)

    250 mm
  • Width of jaws (outside) (b)

    47 mm
  • External diameter of ring (d)

    32.2 mm