Fastir lyklar tommu
- Tækniupplýsingar
- Ítarupplýsingar
- Drive: Ring side POWERDRIV, bi-hex
- Standard: DIN 3113A/ISO 3318/773
- Material: Chrome-vanadium steel
- Surface: chrome-plated, heads and ring polished
- Geometry: Ring side angled 15°, jaw offset 15°
- Width across flats 13/16 inch
- Length (l) 250 mm
- Width of jaws (outside) (b) 47 mm
- External diameter of ring (d) 32.2 mm
Vörunafn | Width across flats | M. í kassa | |
---|---|---|---|
Lykill zebra 1/4' 0713 303 01 | 1/4 inch | 1x | |
Lykill zebra 1/4'Vörunúmer: 0713 303 01Tæknilegar upplýsingar
|
|||
Lykill zebra 5/16' 0713 303 02 | 5/16 inch | 1x | |
Lykill zebra 5/16'Vörunúmer: 0713 303 02Tæknilegar upplýsingar
|
|||
Lykill zebra 3/8' 0713 303 03 | 3/8 inch | 1x | |
Lykill zebra 3/8'Vörunúmer: 0713 303 03Tæknilegar upplýsingar
|
|||
Lykill zebra 7/16' 0713 303 04 | 7/16 inch | 1x | |
Lykill zebra 7/16'Vörunúmer: 0713 303 04Tæknilegar upplýsingar
|
|||
Lykill zebra 1/2' 0713 303 05 | 1/2 inch | 1x | |
Lykill zebra 1/2'Vörunúmer: 0713 303 05Tæknilegar upplýsingar
|
|||
Lykill zebra 9/16' 0713 303 06 | 9/16 inch | 1x | |
Lykill zebra 9/16'Vörunúmer: 0713 303 06Tæknilegar upplýsingar
|
|||
Lykill zebra 5/8' 0713 303 07 | 5/8 inch | 1x | |
Lykill zebra 5/8'Vörunúmer: 0713 303 07Tæknilegar upplýsingar
|
|||
Lykill zebra 11/16' 0713 303 08 | 11/16 inch | 1x | |
Lykill zebra 11/16'Vörunúmer: 0713 303 08Tæknilegar upplýsingar
|
|||
Lykill zebra 13/16' 0713 303 10 | 13/16 inch | 1x | |
Lykill zebra 13/16'Vörunúmer: 0713 303 10Tæknilegar upplýsingar
|