Langir fastir lyklar
Vörunúmer: 0713 308 10
- Tækniupplýsingar
- Ítarupplýsingar
Metric, extra long type
- Drive: Ring side POWERDRIV, bi-hex
- Standard: DIN 3113A/ISO 3318/7738
- Geometry: Ring side angled 15°, head offset 15°
- Material: Chrome-vanadium steel
- Surface: Chrome-plated, heads and ring polished
- Width across flats 10 mm
- Length (l) 190 mm
- Width of jaws (outside) (b) 23.5 mm
- External diameter of ring (d) 16 mm
Vörunafn | Width across flats | M. í kassa | |
---|---|---|---|
Lykill langur 10mm zebra 0713 308 10 | 10 mm | 1x | |
Lykill langur 10mm zebraVörunúmer: 0713 308 10Tæknilegar upplýsingar
|
|||
Lykill langur 13mm zebra 0713 308 13 | 13 mm | 1x | |
Lykill langur 13mm zebraVörunúmer: 0713 308 13Tæknilegar upplýsingar
|
|||
Lykill zebra langur 27mm 0713 308 27 | 27 mm | 1x | |
Lykill zebra langur 27mmVörunúmer: 0713 308 27Tæknilegar upplýsingar
|
|||
Lykill zebra langur 30mm 0713 308 30 | 30 mm | 1x | |
Lykill zebra langur 30mmVörunúmer: 0713 308 30Tæknilegar upplýsingar
|
|||
Lykill zebra langur 36mm 0713 308 36 | 36 mm | 1x | |
Lykill zebra langur 36mmVörunúmer: 0713 308 36Tæknilegar upplýsingar
|
|||
Lykill zebra langur 41mm 0713 308 41 | 41 mm | 1x | |
Lykill zebra langur 41mmVörunúmer: 0713 308 41Tæknilegar upplýsingar
|
|||
Lykill zebra langur 46mm 0713 308 46 | 46 mm | 1x | |
Lykill zebra langur 46mmVörunúmer: 0713 308 46Tæknilegar upplýsingar
|