Stafræn hallamál
Vörunúmer: 0715 64 950
- Tækniupplýsingar
- Ítarupplýsingar
Electronic goniometer for quick and easy measurement of angles.
Fast reading with maximum accuracy
With digital display (0.1° graduation)
No measurement error due to slanted positioning
With level in horizontal and vertical direction
Good base for transcription of angles
Arms of the Winkeltronik fit into each other
No unnecessary waste of energy
Automatic switch-off after 3 minutes
- Colour Red
- Product weight (per item) 1361 g
- Number of rechargeable batteries/batteries 4 PCS
- Min./max angle measuring range 0-355 Degree
- Limb length (L1) 600 mm
Vörunafn | M. í kassa | |
---|---|---|
Hallamál 60cm stafrænt 0715 64 950 | 1x | |
Hallamál 60cm stafræntVörunúmer: 0715 64 950Tæknilegar upplýsingar
|