Mínar síður

Hallamál með segli

Hallamál með segli
  • Tækniupplýsingar
  • Ítarupplýsingar
Professional small spirit level with two magnetic surfaces

Easy to use


One level for horizontal and vertical measurement



Excellent readability and long service life


Level block made from acrylic glass with inlaid, corrosion-free reading rings



No liquid discolouration, maximum precision with fluctuating temperatures


Fluorescent level liquid, highly resistant to UV radiation



Fastening to metal tubes


Rectangular aluminium frame with two milled V-shaped groove measuring surfaces and two rare earth magnets



Always close at hand


Equipped with robust belt clip

  • Length (l) 74 mm
  • Width (B) 41 mm
  • Height (h) 34 mm
  • Number of magnets 2 PCS
  • Measuring accuracy (per length) 1 mm/m
  • Measuring accuracy for overhead measurements (per length) 1 mm/m
  • Degrees measuring accuracy for overhead measurements 1 Degree

Vörunafn Length (l) M. í kassa
Hallamál 74x41x34mm m. segli 0714 644 505 74 mm 1x
Alternate Text

Hallamál 74x41x34mm m. segli

Vörunúmer: 0714 644 505

Tæknilegar upplýsingar

  • Length (l)

    74 mm
  • Width (B)

    41 mm
  • Height (h)

    34 mm
  • Number of magnets

    2 PCS
  • Measuring accuracy (per length)

    1 mm/m
  • Measuring accuracy for overhead measurements (per length)

    1 mm/m
  • Degrees measuring accuracy for overhead measurements

    1 Degree