Tappar
Vörunúmer: 0590 102
- Tækniupplýsingar
- Ítarupplýsingar
For number plate screws
- Material: High-density polyethylene
- The cap is pressed on in the same way as pushing a button
- Additional, more effective rust protection for galvanic treatment
- Water, oil and alkali-resistant
- Prevents contamination of the screw slots and injuries due to the sharp-edged screw heads
- Material Plastic
- Colour Blue
- RoHS-compliant Yes
- Outer diameter (d1) 11.5 mm
- Height (h1) 5 mm
Vörunafn | Colour | Outer diameter (d1) | M. í kassa | |
---|---|---|---|---|
Tappi svartur f.103 4,8/5,6 0590 10 6 | Black | 11.5 mm | 100x | |
Tappi svartur f.103 4,8/5,6Vörunúmer: 0590 10 6Tæknilegar upplýsingar
|
||||
Tappi blár f.103 4,8/5,6 0590 102 | Blue | 11.5 mm | 100x | |
Tappi blár f.103 4,8/5,6Vörunúmer: 0590 102Tæknilegar upplýsingar
|
||||
Tappi hvítur f.103 4,8-5,6 0590 103 | Pure white | 11.5 mm | 100x | |
Tappi hvítur f.103 4,8-5,6Vörunúmer: 0590 103Tæknilegar upplýsingar
|
||||
Tappi hvítur f.162.. 12/2,5 0590 122 5 | Pure white RAL 9010 | 12 mm | 500x | |
Tappi hvítur f.162.. 12/2,5Vörunúmer: 0590 122 5Tæknilegar upplýsingar
|
||||
Tappi hvítur f.210 0590 132 2 | Pure white RAL 9010 | 12.5 mm | 100x | |
Tappi hvítur f.210Vörunúmer: 0590 132 2Tæknilegar upplýsingar
|
||||
Tappi blár f.210 0590 132 4 | Traffic blue RAL 5017 | 12.5 mm | 100x | |
Tappi blár f.210Vörunúmer: 0590 132 4Tæknilegar upplýsingar
|
||||
Tappi hvítur 15/2,5mm f.162.. 0590 152 5 | Pure white RAL 9010 | 15 mm | 500x | |
Tappi hvítur 15/2,5mm f.162..Vörunúmer: 0590 152 5Tæknilegar upplýsingar
|
||||
Tappi ljósgrár 15/2,5mm f.162. (ral7035) 0590 152 553 | Light grey RAL 7035 | 15 mm | 500x | |
Tappi ljósgrár 15/2,5mm f.162. (ral7035)Vörunúmer: 0590 152 553Tæknilegar upplýsingar
|
||||
Tappi eikarlit 15/2,5mm f.162. 0590 152 592 | Ochre brown RAL 8001 | 15 mm | 500x | |
Tappi eikarlit 15/2,5mm f.162.Vörunúmer: 0590 152 592Tæknilegar upplýsingar
|
||||
Tappi hvítur aw20 0590 720 101 | Pure white RAL 9010 | 12 mm | 500x | |
Tappi hvítur aw20Vörunúmer: 0590 720 101Tæknilegar upplýsingar
|
||||
Plasttappi f.amo-skrúfur 0590 790 101 | 500x | |||
Plasttappi f.amo-skrúfurVörunúmer: 0590 790 101Tæknilegar upplýsingar
|