Mínar síður

Hettur

  • Tækniupplýsingar
  • Ítarupplýsingar
For hexagonal screws/nuts (according to DIN or ISO widths across flats)
  • Material: Polyethylene

  • Not UV-stabilised
  • Material PE - Polyethylene
  • Colour Jet black RAL 9005
  • Min./max. temperature resistance -50 to 60 °C
  • RoHS-compliant Yes
  • Suitable for Hexagon bolts and nuts
  • Outer diameter (d1) 16.5 mm
  • Height (h1) 15.1 mm
  • Suitable for width across flats (s1) 13 mm
  • Suitable for screw (s1) M8

Vörunafn Colour Suitable for screw (s1) Outer diameter (d1) M. í kassa
Hetta á m10 boltahaus ws17 ral9010 hv. 0590 001 0 Pure white RAL 9010 M10 20.5 mm 50x
Alternate Text

Hetta á m10 boltahaus ws17 ral9010 hv.

Vörunúmer: 0590 001 0

Tæknilegar upplýsingar

  • Material

    PE - Polyethylene
  • Colour

    Pure white RAL 9010
  • Min./max. temperature resistance

    -50 to 60 °C
  • RoHS-compliant

    Yes
  • Suitable for

    Hexagon bolts and nuts
  • Outer diameter (d1)

    20.5 mm
  • Height (h1)

    19.3 mm
  • Suitable for width across flats (s1)

    17 mm
  • Suitable for screw (s1)

    M10
Hetta á m8 boltahaus ral9010 hvítur 0590 008 Pure white RAL 9010 M8 16.5 mm 50x
Alternate Text

Hetta á m8 boltahaus ral9010 hvítur

Vörunúmer: 0590 008

Tæknilegar upplýsingar

  • Material

    PE - Polyethylene
  • Colour

    Pure white RAL 9010
  • Min./max. temperature resistance

    -50 to 60 °C
  • RoHS-compliant

    Yes
  • Suitable for

    Hexagon bolts and nuts
  • Outer diameter (d1)

    16.5 mm
  • Height (h1)

    15.1 mm
  • Suitable for width across flats (s1)

    13 mm
  • Suitable for screw (s1)

    M8
Hetta á m10 boltahaus ws17 ral9005 sv. 0590 010 Jet black RAL 9005 M10 20.5 mm 50x
Alternate Text

Hetta á m10 boltahaus ws17 ral9005 sv.

Vörunúmer: 0590 010

Tæknilegar upplýsingar

  • Material

    PE - Polyethylene
  • Colour

    Jet black RAL 9005
  • Min./max. temperature resistance

    -50 to 60 °C
  • RoHS-compliant

    Yes
  • Suitable for

    Hexagon bolts and nuts
  • Outer diameter (d1)

    20.5 mm
  • Height (h1)

    19.3 mm
  • Suitable for width across flats (s1)

    17 mm
  • Suitable for screw (s1)

    M10
Hetta á m8 boltahaus ral9005 svartur 0590 08 Jet black RAL 9005 M8 16.5 mm 50x
Alternate Text

Hetta á m8 boltahaus ral9005 svartur

Vörunúmer: 0590 08

Tæknilegar upplýsingar

  • Material

    PE - Polyethylene
  • Colour

    Jet black RAL 9005
  • Min./max. temperature resistance

    -50 to 60 °C
  • RoHS-compliant

    Yes
  • Suitable for

    Hexagon bolts and nuts
  • Outer diameter (d1)

    16.5 mm
  • Height (h1)

    15.1 mm
  • Suitable for width across flats (s1)

    13 mm
  • Suitable for screw (s1)

    M8
Hetta á m8 boltahaus ral7001 grár 0590 098 Silver grey RAL 7001 M8 16.5 mm 50x
Alternate Text

Hetta á m8 boltahaus ral7001 grár

Vörunúmer: 0590 098

Tæknilegar upplýsingar

  • Material

    PE - polyethylene
  • Colour

    Silver grey RAL 7001
  • Min./max. temperature resistance

    -50 to 60 °C
  • RoHS-compliant

    Yes
  • Suitable for

    Hexagon bolts and nuts
  • Outer diameter (d1)

    16.5 mm
  • Height (h1)

    15.1 mm
  • Suitable for width across flats (s1)

    13 mm
  • Suitable for screw (s1)

    M8