Strekkifilma, forstrekkt.
Vörunúmer: 0992 900 210
- Tækniupplýsingar
- Material PE - Polyethylene
- Colour Transparent
- Length 600 m
- Max. temperature resistance 70 °C
- Width 430 mm
- Ultraviolet resistance 6 months
- Conditions to maintain shelf life from production dry storage area, 20°C
- Foil thickness 8 µm
Vörunafn | M. í kassa | |
---|---|---|
Strekkifilma, forstrekkt. 8my-430mmx600m 0992 900 210 | 6x | |
Strekkifilma, forstrekkt. 8my-430mmx600mVörunúmer: 0992 900 210Tæknilegar upplýsingar
|