Mínar síður

Strekkifilma stór

  • Tækniupplýsingar
  • Ítarupplýsingar
For fast packing without cutting or adhesive residues

No adhesive residues


No adhesive residues are left behind when the film is removed from the product.



Good moulding capability


Corners, edges and curves etc. can also be packaged and/or protected quickly and reliably with the film. This also means considerable time is saved.



Quick to tear off


The film can easily be torn off by dragging on the protruding section of the winding core. As a result, no extra cutting tools are required to cut the film.



Recyclable PE film

Notice

A different handle must be used for the 500 mm film than for the 100 mm film.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

  • Material PE - Polyethylene
  • Colour Transparent
  • Length 270 m
  • Max. temperature resistance 70 °C
  • Width 500 mm
  • Ultraviolet resistance 6 months
  • Shelf life from production 24 Month
  • Conditions to maintain shelf life from production dry storage area, 20°C
  • Min. pressing pressure 0.7 N/mm²
  • Stretch capacity 470 %
  • Foil thickness 20 µm
  • Conditions for pressing pressure with eight wrappings
  • Chemical resistance Application-dependent, query required

Vörunafn M. í kassa
Strekkifilma 500x0,02mm hwr270m glær 0992 900 2 6x
Alternate Text

Strekkifilma 500x0,02mm hwr270m glær

Vörunúmer: 0992 900 2

Tæknilegar upplýsingar

  • Material

    PE - Polyethylene
  • Colour

    Transparent
  • Length

    270 m
  • Max. temperature resistance

    70 °C
  • Width

    500 mm
  • Ultraviolet resistance

    6 months
  • Shelf life from production

    24 Month
  • Conditions to maintain shelf life from production

    dry storage area, 20°C
  • Min. pressing pressure

    0.7 N/mm²
  • Stretch capacity

    470 %