Strekkiband
Vörunúmer: 5713 922 114
- Tækniupplýsingar
- Material PES - Polyester
- Colour Red
- Length (l) 2 m
- Width (B) 25 mm
- Min./max. temperature conditions -40 to 100 C
- Permitted tensile force LC in the strapping 250 daN
- Standards EN 12195-2
- Design One-piece
- Endless length 2 m
- Max. elongation lashing strap 5 %
- Product certification GS certified safety
Vörunafn | Length (l) | M. í kassa | |
---|---|---|---|
Strekkiband 25mm x 1,2m 5713 922 113 | 1.2 m | 4x | |
Strekkiband 25mm x 1,2mVörunúmer: 5713 922 113Tæknilegar upplýsingar
|
|||
Strekkiband 25mm x 2m 5713 922 114 | 2 m | 4x | |
Strekkiband 25mm x 2mVörunúmer: 5713 922 114Tæknilegar upplýsingar
|
|||
Strekkiband 25mm x 3m 5713 922 115 | 3 m | 4x | |
Strekkiband 25mm x 3mVörunúmer: 5713 922 115Tæknilegar upplýsingar
|
|||
Strekkiband 25mm x 5m 5713 922 116 | 5 m | 4x | |
Strekkiband 25mm x 5mVörunúmer: 5713 922 116Tæknilegar upplýsingar
|