Strekkiband 25mm x 2m með strekkjara 5713 922 532
|
2 m |
1x |
|
Vörunúmer: 5713 922 532
-
Material
PES - Polyester
-
Colour
Red
-
Length (l)
2 m
-
Width (B)
25 mm
-
Min./max. temperature conditions
-40 to 100 C
-
Permitted tensile force LC in the strapping
700 daN
-
Hand force with ratchet
25 daN
-
Standards
EN 12195-2
-
Design
One-piece
-
Max. elongation lashing strap
5 %
|
Strekkiband 25mm x 4m með strekkjara 5713 922 533
|
4 m |
1x |
|
Vörunúmer: 5713 922 533
-
Material
PES - Polyester
-
Colour
Red
-
Length (l)
4 m
-
Width (B)
25 mm
-
Min./max. temperature conditions
-40 to 100 C
-
Permitted tensile force LC in the strapping
700 daN
-
Hand force with ratchet
25 daN
-
Standards
EN 12195-2
-
Design
One-piece
-
Max. elongation lashing strap
5 %
|
Strekkiband 25mm x 6m með strekkjara 5713 922 535
|
6 m |
1x |
|
Vörunúmer: 5713 922 535
-
Material
PES - Polyester
-
Colour
Red
-
Length (l)
6 m
-
Width (B)
25 mm
-
Min./max. temperature conditions
-40 to 100 C
-
Permitted tensile force LC in the strapping
700 daN
-
Hand force with ratchet
25 daN
-
Standards
EN 12195-2
-
Design
One-piece
-
Max. elongation lashing strap
5 %
|