Mínar síður

Traktorsplitti

Vörunúmer: 0472 095
  • Tækniupplýsingar
  • Ítarupplýsingar
Steel 60, die-forged, steel, yellow galvanised (A2C)
  • For longitudinal connections

  • With a third hole to mount the fastening chain
  • Material Steel
  • Surface Yellow galvanised
  • Nominal diameter (d1) 9.5 mm
  • Length (l1) 62 mm
  • RoHS-compliant No
  • Other standard WN 472
  • Internal diameter (d2) 40 mm

Vörunafn Nominal diameter (d1) Length (l1) Internal diameter (d2) M. í kassa
Traktor-splitti f.rör/öxul 9,5mm 0472 095 9.5 mm 62 mm 40 mm 10x
Alternate Text

Traktor-splitti f.rör/öxul 9,5mm

Vörunúmer: 0472 095

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Yellow galvanised
  • Nominal diameter (d1)

    9.5 mm
  • Length (l1)

    62 mm
  • RoHS-compliant

    No
  • Other standard

    WN 472
  • Internal diameter (d2)

    40 mm
Traktor-splitti 10mm 0472 10 10 mm 42 mm 41 mm 25x
Alternate Text

Traktor-splitti 10mm

Vörunúmer: 0472 10

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Yellow galvanised
  • Nominal diameter (d1)

    10 mm
  • Length (l1)

    42 mm
  • RoHS-compliant

    No
  • Other standard

    WN 472
  • Internal diameter (d2)

    41 mm
Traktor splitti 11mm 0472 11 11 mm 42 mm 41 mm 25x
Alternate Text

Traktor splitti 11mm

Vörunúmer: 0472 11

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Yellow galvanised
  • Nominal diameter (d1)

    11 mm
  • Length (l1)

    42 mm
  • RoHS-compliant

    No
  • Other standard

    WN 472
  • Internal diameter (d2)

    41 mm
Traktor-splitti 4,5m 0472 45 4.5 mm 34 mm 34 mm 25x
Alternate Text

Traktor-splitti 4,5m

Vörunúmer: 0472 45

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Yellow galvanised
  • Nominal diameter (d1)

    4.5 mm
  • Length (l1)

    34 mm
  • RoHS-compliant

    No
  • Other standard

    WN 472
  • Internal diameter (d2)

    34 mm
Traktor-splitti 5mm 0472 5 5 mm 40 mm 32 mm 25x
Alternate Text

Traktor-splitti 5mm

Vörunúmer: 0472 5

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Yellow galvanised
  • Nominal diameter (d1)

    5 mm
  • Length (l1)

    40 mm
  • RoHS-compliant

    No
  • Other standard

    WN 472
  • Internal diameter (d2)

    32 mm
Traktor-splitti 6mm 0472 6 6 mm 42 mm 41 mm 25x
Alternate Text

Traktor-splitti 6mm

Vörunúmer: 0472 6

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Yellow galvanised
  • Nominal diameter (d1)

    6 mm
  • Length (l1)

    42 mm
  • RoHS-compliant

    No
  • Other standard

    WN 472
  • Internal diameter (d2)

    41 mm
Traktor-splitti 8mm 0472 8 8 mm 42 mm 41 mm 25x
Alternate Text

Traktor-splitti 8mm

Vörunúmer: 0472 8

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Yellow galvanised
  • Nominal diameter (d1)

    8 mm
  • Length (l1)

    42 mm
  • RoHS-compliant

    No
  • Other standard

    WN 472
  • Internal diameter (d2)

    41 mm
Traktor-splitti 11,5mm 0472 911 5 11.5 mm 66 mm 1x
Alternate Text

Traktor-splitti 11,5mm

Vörunúmer: 0472 911 5

Tæknilegar upplýsingar

  • Material

    Steel
  • Surface

    Yellow galvanised
  • Nominal diameter (d1)

    11.5 mm
  • Length (l1)

    66 mm
  • Other standard

    WN 472
  • Min./max. tensile strength

    1100-1400 N/mm²