Sett með traktor & R-splittum
- Tækniupplýsingar
- Ítarupplýsingar
Assortment with 145 pieces
- 10 x linch pin Ø 4.5 mm
- 10 x linch pin Ø 6 mm
- 10 x linch pin Ø 8 mm
- 10 x linch pin Ø 10 mm
- 5 x linch pin Ø 11 mm
- 10 x spring cotter pin 2 x 50 mm single loop
- 10 x spring cotter pin 2 x 50 mm double loop
- 10 x spring cotter pin 3 x 56 mm
- 10 x spring cotter pin 3 x 62 mm
- 10 x spring cotter pin 4 x 60 mm
- 10 x spring cotter pin 4 x 78 mm
- 10 x spring cotter pin 5 x 85 mm
- 10 x spring cotter pin 5 x 92 mm
- 10 x spring cotter pin 6 x 105 mm
- 5 x spring cotter pin 6 x 120 mm
- 5 x spring cotter pin 8 x 130 mm
- Material Steel
- Surface Bare
- Number of pieces in assortment/set 145 PCS
Vörunafn | M. í kassa | |
---|---|---|
Sett r- & traktor-splitt 145st 0473 1 | 1x | |
![]() Sett r- & traktor-splitt 145stVörunúmer: 0473 1Tæknilegar upplýsingar
|