R splitti
- Tækniupplýsingar
- Ítarupplýsingar
- For securing bolts, pipes, racks etc.
- Quick and easy fitting and removal
- Reusable
- Ends cut without any burrs
- Material Steel
- Surface Galvanised
- Nominal diameter (d1) 6 mm
- Length (l1) 120 mm
- RoHS-compliant Yes
- Version With double eye
- Other standard WN 473
- Diameter of hole 7 mm
- Internal diameter of ring (d2) 25 mm
- Min./max. grip range (d3) 24-36 mm
Vörunafn | Nominal diameter (d1) | Length (l1) | M. í kassa | |
---|---|---|---|---|
R-splitti einfalt 2x50 0473 2 1 | 2 mm | 50 mm | 25x | |
R-splitti einfalt 2x50Vörunúmer: 0473 2 1Tæknilegar upplýsingar
|
||||
R-splitti tvöfalt 2x50 0473 2 3 | 2 mm | 50 mm | 25x | |
R-splitti tvöfalt 2x50Vörunúmer: 0473 2 3Tæknilegar upplýsingar
|
||||
R-splitti einfalt 3x60 0473 3 1 | 3 mm | 62 mm | 25x | |
R-splitti einfalt 3x60Vörunúmer: 0473 3 1Tæknilegar upplýsingar
|
||||
R-splitti tvöfalt 3x62 0473 3 3 | 3 mm | 62 mm | 25x | |
R-splitti tvöfalt 3x62Vörunúmer: 0473 3 3Tæknilegar upplýsingar
|
||||
R-splitti einfalt 4x60 0473 4 1 | 4 mm | 78 mm | 25x | |
R-splitti einfalt 4x60Vörunúmer: 0473 4 1Tæknilegar upplýsingar
|
||||
R-splitti tvöfalt 4x78 0473 4 3 | 4 mm | 78 mm | 25x | |
R-splitti tvöfalt 4x78Vörunúmer: 0473 4 3Tæknilegar upplýsingar
|
||||
R-splitti einfalt 5x85 0473 5 1 | 5 mm | 92 mm | 25x | |
R-splitti einfalt 5x85Vörunúmer: 0473 5 1Tæknilegar upplýsingar
|
||||
R-splitti tvöfalt 5x92 0473 5 3 | 5 mm | 92 mm | 25x | |
R-splitti tvöfalt 5x92Vörunúmer: 0473 5 3Tæknilegar upplýsingar
|
||||
R-splitti einfalt 6x105 0473 6 1 | 6 mm | 100 mm | 25x | |
R-splitti einfalt 6x105Vörunúmer: 0473 6 1Tæknilegar upplýsingar
|
||||
R-splitti tvöfalt 6,5*120 0473 6 3 | 6 mm | 120 mm | 25x | |
R-splitti tvöfalt 6,5*120Vörunúmer: 0473 6 3Tæknilegar upplýsingar
|
||||
R-splitti einfalt 7x105 0473 7 1 | 10x | |||
R-splitti einfalt 7x105Vörunúmer: 0473 7 1 |
||||
R-splitti einfalt 8x110 0473 8 1 | 8 mm | 130 mm | 10x | |
R-splitti einfalt 8x110Vörunúmer: 0473 8 1Tæknilegar upplýsingar
|